Shop All Communication Cables
Molex
Kk 2.54 Sr R-R 10Ckt 600Mm Disc Sn
Mfr # 2177961103
Zoro # G305925593
product price: $6.99
/ea
Sold in multiples of 375 for $2,621.25
$2,621.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series 217796
- Type Discrete Wire Assembly
- Cable Length 600.00mm
- Assembly Configuration Dual Ended Connectors
- Termination Interface Style Crimp or Compression
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 2177961103
- Zoro # G305925593
- Country of Origin India
- Category Communication Cables
Dimensions
Cable Length | 600.00mm |
Wire Size (AWG) | 22 |
Wire Insulation Diameter | 1.57mm max. |
Details
Series | 217796 |
Type | Discrete Wire Assembly |
Assembly Configuration | Dual Ended Connectors |
Termination Interface Style | Crimp or Compression |
Connector to Connector | KK 254-to-KK 254 |
Wire/Cable Type | UL 11028 |
Pitch - Mating Interface | 2.54mm |
Material - Resin | Nylon |
Product Name | KK 254 |
Plating min - Mating | 2.540µm |
Material - Plating Termination | Tin |
Color - Resin | Natural (White) |
Single Ended | No |
Material - Metal | Brass |
Lock to Mating Part | Yes |
Circuits (Loaded) | 10 |
Number of Rows | 1 |
Gender | Female-Female |
Material - Plating Mating | Tin |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Jumper Kit, Various (RGCBNJ660PY)
- PANDUIT 4-45/64" L, 0.19" W, Black Plastic Cable Tie, Package quantity: 1000 (S5-50-M0)
- NVENT CADDY Channel Nut w/o Spring, 3/8-16 In, Steel (NUT0037EG)
- SCHNEIDER ELECTRIC Manual Motor Starter, Button, 1-1.6A, 1P (GV2ME06)
- CAROL Comm Cable, Unshielded, 18/2, 1000 Ft. (C2830A.41.10)
- CAROL Tray Cable, Gray Jacket, 1000 ft. L (C0444A.41.10)
- CAROL Comm Cable, Unshielded, 20/2, 1000 Ft. (C6351A.41.10)
- CAROL Comm Cable, Plenum, 18/4, 1000 Ft. (E3504S.30.03)
- CAROL Comm Cable, Shielded, Riser, 18/6, 500 Ft. (E2036S.38.10)
- ALLEN TEL 25 Pair Phone Cable Assembly-Two Male Plugs, 10 ft (25-3-PP-10-GY)
- CAROL Comm Cable, Shielded, 20/3, 500 Ft. (C2525A.18.10)
- Molex Communication Cables