Shop All Communication Cables
Molex
Kk 2.54 Sr R-R 10Ckt 300Mm Disc Sn
Mfr # 2177961102
Zoro # G205925600
Sold in multiples of 500 for $2,825.00
$2,825.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series 217796
- Cable Length 300.00mm
- Type Discrete Wire Assembly
- Wire/Cable Type UL 11028
- Connector to Connector KK 254-to-KK 254
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Molex
- MFR # 2177961102
- Zoro # G205925600
- Country of Origin India
- Category Communication Cables
Dimensions
Cable Length | 300.00mm |
Wire Size (AWG) | 22 |
Wire Insulation Diameter | 1.57mm max. |
Details
Series | 217796 |
Type | Discrete Wire Assembly |
Wire/Cable Type | UL 11028 |
Connector to Connector | KK 254-to-KK 254 |
Material - Resin | Nylon |
Lock to Mating Part | Yes |
Product Name | KK 254 |
Number of Rows | 1 |
Pitch - Mating Interface | 2.54mm |
Gender | Female-Female |
Material - Plating Mating | Tin |
Single Ended | No |
Circuits (Loaded) | 10 |
Termination Interface Style | Crimp or Compression |
Color - Resin | Natural (White) |
Plating min - Mating | 2.540µm |
Assembly Configuration | Dual Ended Connectors |
Material - Plating Termination | Tin |
Material - Metal | Brass |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CALBOND Reduce Bushing, 3/4in. to 1/2in., PVC (PV0705RE21)
- PANDUIT Polypropylene Insul ferrules Sngl wire DIN exp, FSDXL78-10-C, PK 100 (FSDXL78-10-C)
- NVENT HOFFMAN Ceiling Support Kit, Black, Steel (LRWSBKB)
- EATON Illuminated Push Button, 30mm, 120VAC (10250T397LGD2A-1)
- CAROL Tray Cable, 22 AWG, 2 Conductors, 7/30 (C0431A.41.10)
- CAROL Tray Cable, Shielded, 18/4, 1000 Ft. (C0560A.41.10)
- CAROL Comm Cable, Unshielded, 22/2, 500 Ft. (C6348A.18.10)
- CAROL Comm Cable, Riser, 22/2, 1000 Ft. (E1002S.30.10)
- WERNER L201035 35 ft 5/8" Poly-dac Vertical Lif (L201035)
- CAROL Cable, Speaker, 500 Ft, Clear (C1357.18.90)
- CAROL Comm Cable, Shielded, Riser, 22/6, 1000 Ft. (E2006S.30.10)
- Molex Communication Cables