Shop All Wire Terminals
Molex
KK 156 TERMINAL CRIMP 22-26 AWG TIN
Mfr # 08-50-0133
Zoro # G2091780
product price: $0.04
/ea
Sold in multiples of 7000 for $280.00
$280.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Range 26 to 22 AWG
- Connection Material Phosphor Bronze
- Connection Type Female, Crimp or Compression
- Insulation Dia 1.65mm max.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 08-50-0133
- Zoro # G2091780
- Country of Origin India
- Category Wire Terminals
Details
Wire Range | 26 to 22 AWG |
Connection Material | Phosphor Bronze |
Connection Type | Female, Crimp or Compression |
Insulation Dia | 1.65mm max. |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERIOR ELECTRIC Twist Lock Wall Mount Electrical Receptacle 3 Wire, 30 Amps, 125V, NEMA L5-30R (YGP024F)
- ZORO SELECT 14 AWG 4 Conductor Portable Cord 300V 25 ft. BK (E3616)
- EATON IEC Miniature Circuit Breaker, FAZ-NA Series 10A, 1 Pole, 277/480V AC, D Curve (FAZ-D10/1-NA-SP)
- MILWAUKEE TOOL 25' 2-Wire Quik-Lok Cord (48-76-5025)
- ECM INDUSTRIES Well Pump Splice Kit (HST-WP)
- SUPERIOR ELECTRIC 22-16 AWG Non-Insulated Electrical Terminal Ring Copper Tinned, PK 25 (DR41)
- ANCOR Ancor 6 AWG - 5/16" Nylon Ring Terminal - 25-Pack (210245)
- STA-KON Vinyl Wire Terminal Kit 130 Piece (STA-ORG)
- STA-KON 22-16 AWG Nylon Fork Terminal #6 Stud PK100 (RA18-6F)
- NSI INDUSTRIES 16-14 AWG Vinyl Ring Terminal #6 Stud (R16-6V)
- REMINGTON INDUSTRIES Quick Connect Terminals, Female, PVC Insulated, 10-12 AWG Wire, Yellow, 100 Pcs (FDD5.5-250-100)
- Molex Wire Terminals