Shop All Wire Terminals
Molex
KK 156 TERMINAL CRIMP 22-26 AWG TIN
Mfr # 08-50-0108
Zoro # G2091379
product price: $0.11
/ea
Sold in multiples of 1000 for $110.00
$110.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Range 26 to 22 AWG
- Connection Type Female, Crimp or Compression
- Connection Material Brass
- Insulation Dia 1.65mm max.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 08-50-0108
- Zoro # G2091379
- Country of Origin India
- Category Wire Terminals
Details
Wire Range | 26 to 22 AWG |
Connection Type | Female, Crimp or Compression |
Connection Material | Brass |
Insulation Dia | 1.65mm max. |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Ceramic Fuse, GDA Series, Fast-Acting, 63mA, 250V AC, 1.5kA at 250V AC, 5 PK (GDA-63MA)
- SIGMA ELECTRIC Outlet Box, Box Accessory, 2 Gang, Die-Cast Metal (14350)
- INTERMATIC Electromechanical Timer, 24 Hour, 1 Poles (T171)
- SQUARE D Load Center, QO, 24 Spaces, 100A, PoN Convertible Main Breaker, 1 Phase (192260)
- STA-KON 12-10 AWG Nylon Flanged Fork Terminal #8 Stud PK50 (RC10-8FS)
- STA-KON 12-10 AWG Vinyl Fork Terminal #8 Stud PK50 (10RC-8F)
- 3M 12-10 AWG Nylon Ring Terminal #10 Stud PK50 (MNG10-10RX)
- PANDUIT 6 AWG Non-Insulated Ring Terminal 1/4" Stud PK20 (P6-14R-E)
- QUICKCABLE 16-14 AWG PVC Male Bullet Terminal 0.195" Stud PK10 (160272-2010)
- POWER FIRST 22-16 AWG Heat-Shrink Fork Terminal #8 Stud PK25 (5UGJ8)
- BURNDY 12-10 AWG Vinyl Fork Terminal #4, #6 Stud (TP106)
- Molex Wire Terminals