Shop All Wire Terminals
Molex
KK 156 TERMINAL CRIMP 18-24 AWG TIN
Mfr # 08-52-0071
Zoro # G2091884
product price: $0.03
/ea
Sold in multiples of 7000 for $210.00
$210.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Wire Range 24 to 18 AWG
- Connection Type Female, Crimp or Compression
- Connection Material Phosphor Bronze
- Insulation Dia 2.79mm max.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 08-52-0071
- Zoro # G2091884
- Country of Origin India
- Category Wire Terminals
Details
Wire Range | 24 to 18 AWG |
Connection Type | Female, Crimp or Compression |
Connection Material | Phosphor Bronze |
Insulation Dia | 2.79mm max. |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Lug, Cu, F, #6 Awg, #10 Stud (LCAX6-10-L)
- ANCOR Adhesive Lined Heat Shrink Tubing (ALT) - 1/4" x 48" - 1-Pack - (303648)
- ZORO SELECT Strut Chan, 1 ft. 6 in. L, Solid, Aluminum (FS-200 AL 18.00)
- SCHNEIDER ELECTRIC Harmony XB5, Harmony XB4, orange plain lens for circular illuminated pushbutton Ø22 mm with BA9s bulb (ZBW915)
- POWER FIRST 16-14 AWG Vinyl Flanged Fork Terminal #8 Stud PK100 (24C933)
- GARDNER BENDER Insul. Ring Terminal, 6 AWG 1/4" Stud, PK4 (14-095)
- POWER FIRST 16-14 AWG Vinyl Ring Terminal 1/2" Stud PK100 (24C945)
- QUICKCABLE 22-18 AWG Heat-Shrink Ring Terminal #6 Stud PK25 (164102-025)
- 3M 16-14 AWG Vinyl Ring Terminal 5/16" Stud PK25 (RV14-516Q)
- 3M 12-10 AWG Vinyl Fork Terminal #8 Stud PK500 (MV10-8FLK)
- ANCOR 16-14 Gauge - #8 Heat Shrink Ring Terminal - 100-Pack (311299)
- Molex Wire Connectors & Disconnects