Shop All Wire Terminals
Molex
KK 156 TERMINAL CRIMP 18-24 AWG TIN
Mfr # 08-50-0105
Zoro # G2089461
product price: $0.04
/ea
Sold in multiples of 7000 for $280.00
$280.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Range 24 to 18 AWG
- Connection Material Brass
- Connection Type Female, Crimp or Compression
- Insulation Dia 2.79mm max.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 08-50-0105
- Zoro # G2089461
- Country of Origin India
- Category Wire Terminals
Details
Wire Range | 24 to 18 AWG |
Connection Material | Brass |
Connection Type | Female, Crimp or Compression |
Insulation Dia | 2.79mm max. |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KILLARK Union, 90 Deg, 3/4 In (GUML-2MWW)
- TECHFLEX Shrink Tubing, 1.968in ID, Black, 100ft (H2N2.00BK)
- ABB Replacement for Tessco 888063143991 (888063143991)
- HUBBELL WIRING DEVICE-KELLEMS Wall Plates and Boxes, Number of Gangs: 2 Stainless Steel, Brushed Finish, Silver (SS702)
- PANDUIT 18-14 AWG Nylon Locking Fork Terminal #10 Stud PK100, Max. Voltage: 600V (PNF14-10LF-C)
- POWER FIRST 12-10 AWG Non-Insulated Ring Terminal 3/8" Stud PK50 (24C844)
- VELVAC 12-10 AWG Heat-Shrink Ring Terminal 1/4" Stud PK10 (37415)
- PANDUIT 8 AWG Non-Insulated Ring Terminal #10 Stud PK25 (P8-10R-Q)
- PANDUIT 12-10 AWG Vinyl Ring Terminal 3/8" Stud PK500 (PV10-38R-D)
- QUICKCABLE 16-14 AWG Heat Shrink Male Bullet Terminal 0.195" Stud PK25 (164272-025)
- 3M 16-14 AWG Vinyl Ring Terminal 1/4" Stud PK1000 (MV14-14R/SK)
- Molex Wire Terminals