Shop All Wire Terminals
Molex
KK 156 TERM CRP 18-20 AWG TRIFURCON TIN
Mfr # 08-50-0189
Zoro # G7771319
product price: $0.08
/ea
Sold in multiples of 950 for $76.00
$76.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Range 20 to 18 AWG
- Connection Type Female, Crimp or Compression
- Connection Material Brass
- Insulation Dia 2.79mm max.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 08-50-0189
- Zoro # G7771319
- Country of Origin India
- Category Wire Terminals
Details
Wire Range | 20 to 18 AWG |
Connection Type | Female, Crimp or Compression |
Connection Material | Brass |
Insulation Dia | 2.79mm max. |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONOPRICE Ethernet Cable, Cat 6, Blue, 30 ft. (5018)
- LUTRON Receptacles, GFCI, Tamper-Resistant, White (CAR-15-GFST-WH)
- HUBBELL WIRING DEVICE-KELLEMS Specification Grade Commercial Switch (CSB220I)
- REMKE Cord Grip, Blk, Polyamide PG13.5 .19-.35 (RD13AR-BK)
- PANDUIT 12-10 AWG Nylon Fork Terminal #10 Stud PK50 (PN10-10F-L)
- GROTE 16-14 AWG Nylon Ring Terminal 5/16" Stud PK (83-2213)
- STA-KON 22-16 AWG Nylon Flanged Fork Terminal #10 Stud PK100 (RA18-10FS)
- ANCOR 16-14 Gauge - #10 Heat Shrink Ring Terminal - 100-Pack (311399)
- 3M 16-14 AWG Heat-Shrink Ring Terminal #6 Stud PK25 (MH14-6R/LX)
- MIDWEST FASTENER 12 WG to 10 WG x #10 Uninsulated Ring Terminals 1 12PK (67026)
- POWER FIRST 16-14 AWG Vinyl Locking Fork Terminal #10 Stud PK100 (4FRD6)
- Molex Wire Terminals