Shop All Wire Terminals
Molex
KK 156 TERM CRP 18-20 AWG TRIFURCON GOLD
Mfr # 08-58-0187
Zoro # G7771203
product price: $0.34
/ea
Sold in multiples of 7000 for $2,380.00
$2,380.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Range 20 to 18 AWG
- Connection Type Female, Crimp or Compression
- Connection Material Phosphor Bronze
- Insulation Dia 2.79mm max.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 08-58-0187
- Zoro # G7771203
- Country of Origin Unknown
- Category Wire Terminals
Details
Wire Range | 20 to 18 AWG |
Connection Type | Female, Crimp or Compression |
Connection Material | Phosphor Bronze |
Insulation Dia | 2.79mm max. |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER Easy TeSys, 3 Poles, 120 V AC, 18 A, Reversing: No (DPE18G7)
- INTERMATIC Timer, Spring Wound, 2 Hr, SPST, Silver (FF2H)
- KNIPEX End Ferrules, 16 AWG (1.5mm2) Lo, PK200 (97 99 353)
- SOUTHWIRE Nail On Drive Ring 5/8 (DRV-5/8)
- 3M 12-10 AWG Vinyl Fork Terminal #10 Stud PK500 (MV10-10FK)
- PANDUIT Female Disconnect, Nyl, Full Insul, 22, PK50 (EDNF18-250FIB-L)
- GARDNER BENDER 16-14 Ga. Insulated Wire Female Disconnect Blue 100 pk (10-143F)
- QUICKCABLE 22-18 AWG Non-Insulated Ring Terminal 1/4" Stud PK100 (166105-100)
- POWER FIRST 22-16 AWG Vinyl Fork Terminal #10 Stud PK100 (5WHE6)
- DISCO Blue Nyln Crimp Wire Terminal 3/8"Stud/Ring Typ 16-14 G Wire PK10 (12153PK)
- REMINGTON INDUSTRIES Fork Terminals, PVC Insulated, 14-16 AWG Gauge Wire, #10 Stud Size, Blue, 10 PK (SVS2-5-10)
- Molex Wire Connectors & Disconnects