Shop All Wire Terminals
Molex
KK 100 Crp Term Std 22-30 Awg SGold
Mfr # 08-65-0816
Zoro # G2081280
product price: $0.20
/ea
Sold in multiples of 500 for $100.00
$100.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Range 30 to 22 AWG
- Connection Material Phosphor Bronze
- Connection Type Female, Crimp or Compression
- Insulation Dia 1.57mm max.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 08-65-0816
- Zoro # G2081280
- Country of Origin India
- Category Wire Terminals
Details
Wire Range | 30 to 22 AWG |
Connection Material | Phosphor Bronze |
Connection Type | Female, Crimp or Compression |
Insulation Dia | 1.57mm max. |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAMMOND Type 3R Wiring Trough, 12x12x48, Steel/Gray (C3RWT1248)
- ZORO SELECT 4 Wire Industrial Angle Straight Blade Plug 250VAC 50A (8452ANPB)
- LEVITON Decora 4-Gang Smooth Plastic Rocker Decorator Wall Plate, White (005-80412-00W)
- MULBERRY Number of Gangs: 3 Cold-Rolled Steel, Smooth Semi-Gloss Finish, Ivory (84443)
- STA-KON 12-10 AWG Nylon Fork Terminal #8 Stud PK50 (RC10-8F)
- QUICKCABLE 12-10 AWG PVC Female Bullet Terminal 0.195" Stud PK100 (160468-100)
- KABLE KONTROL Kable Kontrol® Electrical Wire Connectors Nuts - Winged - Fits Wire 18 - 12 AWG - 100 Pcs - Yellow (WWNUT-11-YW-100)
- STA-KON 22-18 AWG Vinyl Pin Terminal PK100 (18RA-47PT)
- GARDNER BENDER 16-14 Ga. Insulated Wire Male Disconnect Blue 18 pk (20-143M)
- PANDUIT 8 AWG Vinyl Ring Terminal 1/4" Stud PK25 (PV8-14R-QY)
- ANCOR 22-18 Gauge - 1/4" Heat Shrink Ring Terminal - 25-Pack (310425)
- Molex Wire Connectors & Disconnects