Shop All Wire Terminals
Molex
KK 100 Crp Term Std 22-30 Awg SGold
Mfr # 08-55-0131
Zoro # G2084379
product price: $0.44
/ea
Sold in multiples of 250 for $110.00
$110.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Range 30 to 22 AWG
- Connection Material Brass
- Connection Type Female, Crimp or Compression
- Insulation Dia 1.57mm max.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 08-55-0131
- Zoro # G2084379
- Country of Origin India
- Category Wire Terminals
Details
Wire Range | 30 to 22 AWG |
Connection Material | Brass |
Connection Type | Female, Crimp or Compression |
Insulation Dia | 1.57mm max. |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ABB Wiring Duct, Narrow Slot Wall, Wht, 6 ft. L (TYD2X2NPW6)
- MACROMATIC Time Delay Relay, 120VAC/DC, 10A, DPDT (TR-50222-05)
- DRYCONN Medium Waterproof Wire Connector, PK500 (62250)
- SCHNEIDER ELECTRIC Selector Switch Knob, Lever, Blue, 30mm (9001L8)
- 3M 16-14 AWG Vinyl Ring Terminal #10 Stud PK25 (RV14-10Q)
- MASTER APPLIANCE Blue Stud 1/4 In, 14 to 16 AWG, PK50 (10650)
- PANDUIT 12-10 AWG Nylon Ring Terminal 1/2" Stud PK25 (PN10-12R-Q)
- POWER FIRST 6 AWG Non-Insulated Ring Terminal 1/4" Stud PK20 (4FRL3)
- VELVAC 16-14 AWG Heat-Shrink Ring Terminal 1/4" Stud PK10 (37315)
- 3M 16-14 AWG Heat-Shrink Locking Fork Terminal #6 Stud PK25 (MH14-6FLX)
- ANCOR 12-10 Gauge - #10 Heat Shrink Spade Terminals - 100-Pack (315399)
- Molex Wire Connectors & Disconnects