Shop All PCB Connectors
Molex
I/O Connectors
Mfr # 5006540809
Zoro # G405951249
Sold in multiples of 10 for $95.90
$95.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black, Gray
- Max. Single Wire Size 24 AWG
- Min. Single Wire Size 28 AWG
- Max. Voltage 125V
- Hole Center to Center 2 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Molex
- MFR # 5006540809
- Zoro # G405951249
- Country of Origin Japan
- Category PCB Connectors
Dimensions
Max. Single Wire Size | 24 AWG |
Min. Single Wire Size | 28 AWG |
Max. Insulation Dia. | 1.2 mm |
Details
Color | Black, Gray |
Max. Voltage | 125V |
Hole Center to Center | 2 mm |
Max. Temp. | 85°C |
Material | Polycarbonate, Polyester |
Current Rating | 1.5 A |
Number of Contacts | 8 |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL CONTROL SOLUTIONS OMNI PIR Ceiling Sensor w/ Relay & Photocell (OMNIIRL)
- 3M Splice Kits, 12 to 4 AWG, 194F, Blk, 1000V (5301)
- MERSEN Semiconductor Fuse, A15QS Series, 600A, Fast-Acting, 150V AC, Bolt-On (A15QS600-4)
- NVENT HOFFMAN Hinged Cover Wiring Trough, Nema Type 12 (F22T18HC)
- HONEYWELL SINGLE CELL WIDE RANGE INPUT KIT PCB CIRCUIT BOARD (51205515-501)
- SYSCOM POWER SUPPLY BOARD PCB CIRCUIT BOARD (10115322+)
- ALLEN BRADLEY POWERFLEX I/O OPTION CARD SER A PCB CIRCUIT BOARD (20-750-2262C-2R)
- AAEON HALF SIZE CPU CARD PCB CIRCUIT BOARD (SBC-557-A10)
- MARSHALL STAMPING ExtendOPost Series Jack Post, 4 ft 5 in to 7 ft 9 in (JP79)
- ARTESYN POWER SUPPLY 100-240V-AC PCB CIRCUIT BOARD (NFS40-7608)
- TRANSRACK Test Adapter Pcb Circuit Board (F48ZBD ADP1 F48 1K 235 DBGM G8230729)
- Molex Wire Connectors & Disconnects