Shop All Terminal Block Accessories
Molex
INTERMEDIATE CAR STL
Mfr # 1301230154
Zoro # G000440278
product price: $783.99
/ea
Free Shipping & Returns
$783.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 209.55mm (8.250")
- Depth 156.46mm (6.160")
- Height 336.55mm (13.250")
- Beam Size S4 - 101.60mm
- Series 130123
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 1301230154
- Zoro # G000440278
- UPC # 78678862939
- Country of Origin Mexico
- Category Terminal Block Accessories
Dimensions
Length | 209.55mm (8.250") |
Depth | 156.46mm (6.160") |
Height | 336.55mm (13.250") |
Beam Size | S4 - 101.60mm |
Saddle Radius | 51.40mm (2.024") |
Cable Height - Maximum | 11.43mm (.450") |
Cable Width - Maximum | 59.00mm (2.320") |
Details
Series | 130123 |
Travel Speed - Maximum | 121.92 mpm (400 fpm) |
Material - Coating | Powder Coating |
Duty | Heavy |
Material - Wheel | Steel |
Component Type | Car - Intermediate |
Product Name | Aero-Motive |
Material - Metal | Steel |
Number of Cars | 1 |
Type | I-Beam |
Wire/Cable Type | Flat |
Combined Cable Weight-Max./Car | 158.76kg (350.0 lb) |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- W BOX B CNNTR PLAIN 100 PK (0E-SR100P)
- SQUARE D Miniature Circuit Breaker, QOB Series 80A, 3 Pole, 120/240V AC (QOB380)
- EATON BUSSMANN Plug Fuse, T Series, Time-Delay, 30A, 125V AC, Indicating, 10kA at 125V AC, 4 PK (T-30)
- KILLARK Conduit Outlet Body, Iron, TB (TB27)
- SCHNEIDER ELECTRIC Partition Plate, Screw Terminal Double Level (NSYTRACEP24)
- ZORO SELECT Cover, Terminal Strip, 6 Pole (6YH95)
- ZORO SELECT Cover, Terminal Strip, 12 Pole, Clear (6YH77)
- SCHNEIDER ELECTRIC End Barrier, Screw Terminal (NSYTRACE24)
- SQUARE D Plug-In Bridge, Copper, Plastic, Red (NSYTRAL24)
- ZORO SELECT Clear Terminal Cover, 10 Pole, For 6ZEG0 (10L533)
- GE TERMINAL BOARD TERMINAL AND CONTACT BLOCK (EB27A04S I83B4226)
- Molex Power Distribution Blocks & Terminal Blocks