Shop All Wire Terminals
Molex
Insulator-Snap Plug Recept (Spr-1) Spm
Mfr # 191610334
Zoro # G105900370
Sold in multiples of 650 for $91.00
$91.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series 19161
- Type Snap Plug
- Insulated Fully
- Orientation Straight
- Lock to Mating Part None
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Molex
- MFR # 191610334
- Zoro # G105900370
- Country of Origin Taiwan, Province of China
- Category Wire Terminals
Dimensions
Wire Size (AWG) | 14, 16, 18, 20, 22 |
Details
Series | 19161 |
Type | Snap Plug |
Insulated | Fully |
Orientation | Straight |
Lock to Mating Part | None |
Glow-Wire Capable | No |
Barrel Type | Closed |
Insulation | PVC |
Gender | Female |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Cutler-Hammer Boot, F/30mm Flush Push Buttons (10250TA47)
- ZORO SELECT Channel U Fitting, Gold (V310UY)
- WIEGMANN Fiberglass Enclosure, 7.73 in H, 8 in W, 4.82 in D, NEAM 4X; 6P; 12, Screw On (HW-J80804SC)
- OK INDUSTRIES Electric Wrap/Unwrap Tool, 18 to 30 AWG (PTX-1)
- MIDWEST FASTENER 12 WG to 10 WG x #10 x 23/32" Uninsulated Spade Terminals 20PK (70113)
- ANCOR 16-14 AWG - #8 Nylon Flanged Spade Terminal - 100-Pack (220312)
- VELVAC 12-10 AWG Heat-Shrink Fork Terminal 1/4" Stud PK10 (37425)
- PANDUIT 16-14 AWG Vinyl Fork Terminal #6 Stud PK100 (PV14-6F-C)
- JANDORF Fml Disconn12-10 Ht Cd5 (60821)
- PANDUIT 12-10 AWG Nylon Ring Terminal #10 Stud PK50 (PNF10-10R-L)
- PROCOMM Procomm HS818TN 18 ft. Terminator Coax With Molded Pl259 Connector (HS818TN)
- Molex Wire Connectors & Disconnects