Shop All Wire Connectors
Molex
Industrial Connector Dust Cap W/ Tether
Mfr # 1060590020
Zoro # G705785490
product price: $16.55
/ea
Sold in multiples of 5 for $82.75
$82.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series 106059
- Number of Ports 1
- Material Polymer
- Connector Type Female-Female
- Type Adapter
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 1060590020
- Zoro # G705785490
- Country of Origin Mexico
- Category Wire Connectors
Details
Series | 106059 |
Number of Ports | 1 |
Material | Polymer |
Connector Type | Female-Female |
Type | Adapter |
Product Name | Industrial |
Component Type | Universal |
Shutter | No |
Angled Physical Contact (APC) | No |
Shielded | No |
Orientation | Straight |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MULBERRY Number of Gangs: 4 430 Stainless Steel, Satin Finish (97584)
- REMKE Cord Grip, Alum, 1/2" NPT, .562-.625 (RSR-1210)
- MERSEN Power Distribution Block, 3 Poles, 135 to 175A Amp Range, 1000V AC/DC Volt Rating (MPDB67583)
- GE Molded Case Circuit Breaker, THQL Series 60A, 2 Pole, 120/240V AC (THQL2160)
- IDEAL Push-In Connector, 4-Port, Yellow, PK200 (30-1034J)
- BSC PREFERRED Electrical Grounding Screws Green-Dyed Zinc-Plated Steel 10-32 Thread 3/4 Long, 25PK (92597A140)
- BUCHANAN Displacement Connnector, 2-10 AWG, Black (BTC1/0-10)
- MIDWEST FASTENER 3/8"-32 Right Angle Adaptor F-Type Connectors 2PK (930924)
- MIDWEST FASTENER Female to Female RJ11 Phone Connectors 2PK (930946)
- GARDNER BENDER Wire Connector/Terminal Kit (TK-500)
- IDEAL Closed-End Crimp Connector, PK1000 (30-148)
- Molex Wire Connectors