Shop All Sensor Accessories
Molex
IND FORM B-2P+E-PG9-BLACK
Mfr # 1210230122
Zoro # G7667822
product price: $3.49
/ea
Sold in multiples of 24 for $83.76
$83.76
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type Field Attachable Connector
- Form B - 11mm
- Cable Diameter 6.00-8.00mm
- Orientation 90° Angle
- Diagnostics / LEDs No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 1210230122
- Zoro # G7667822
- UPC # 883906223380
- Country of Origin Unknown
- Category Sensor Accessories
Dimensions
Cable Diameter | 6.00-8.00mm |
Wire Size (AWG) | 16 |
Details
Type | Field Attachable Connector |
Form | B - 11mm |
Orientation | 90° Angle |
Diagnostics / LEDs | No |
Poles | 2 |
Product Name | mPm |
Current - Maximum per Contact | 16.0A |
Series | 121023 |
Material - Plating Mating | Silver |
Coupling Type | Internal Thread |
Material - Connector Body | Polyamide |
IP Rating | IP65 |
Keyway | None |
Voltage - Maximum | 250V AC / 300V DC |
Pitch - Mating Interface | 11.00mm |
Temperature Range - Operating | -40°C to +90°C |
Material - Contact | Brass |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NITE IZE S Hook, Rubber, 3 1/32 in (GTS-01-R6)
- EATON BUSSMANN UL Class Fuse, J Class, JKS Series, Fast-Acting, 350A, 600V AC, Non-Indicating (JKS-350)
- EATON BUSSMANN Midget Fuse, NON Series, Time-Delay, 15A, 250V AC, 50kA at 125V DC (BP/NON-15)
- MURR ELEKTRONIK MSUD VALVE PLUG FORM A 18MM, PVC 3X0.75 YELLOW, 5m (7000-18041-0160500)
- TELEMECANIQUE SENSORS Self Teach Button, F/ Ultrasonic Sensor (XXZPB100)
- ALLEN BRADLEY Sensor Parts and Accessorie (42MTB-5000)
- IMI ACCELEROMETER OTHER SENSOR (607A01)
- TELAIRE VENTOSTAT WALL MT TRANSMITTER W/DISPLAY & RELAY, 1CH CO2, PASSIVE TEMP, CURRENT/VOLTAGE, 0-2K PPM (T8100-D-R)
- TELAIRE VENTOSTAT WALL MT TRANSMITTER, 1CH CO2, PASSIVE TEMP, CURRENT/VOLTAGE, 0-2K PPM (T8100)
- TELEMECANIQUE SENSORS Mount, F/ 12mm Dia Sensor (XSZB112)
- KEYENCE Standard Mounting Bracket (OP-83180)
- Molex Sensor Accessories