Shop All Connector Parts
Molex
Impact 4Pr Bp 10Col Protective Cover
Mfr # 762790410
Zoro # G505981887
product price: $0.68
/ea
Sold in multiples of 150 for $102.00
$102.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series 76279
- Application Conventional, Coplanar
- Stackable No
- PCB Locator No
- Color - Resin Natural
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 762790410
- Zoro # G505981887
- Country of Origin China
- Category Connector Parts
Details
Series | 76279 |
Application | Conventional, Coplanar |
Stackable | No |
PCB Locator | No |
Color - Resin | Natural |
Number of Columns | 10 |
Polarized to PCB | No |
Material - Resin | Polyester |
Circuits (Loaded) | 0 |
Number of Rows | 12 |
Number of Pairs | 4 |
Component Type | Cover |
Keying to Mating Part | None |
Shielded | No |
Guide to Mating Part | Yes |
Product Name | Impact |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRO-LINE Power Strip, 72W x 1-1/2D x 1-1/2H, Blue (ES48/ESMR72-L14)
- SQUARE D Air Conditioning Single Throw Disconnect Switch, 240V AC, NEMA 3R (QO200TR)
- ADVANTUS TIES, PLASTIC, WE, 250 PK (AVT97535)
- DR SHRINK Dr. Shrink DS-36 Zipper Access Door - 36" x 30" (DS-36)
- CROUSE HINDS ARK-TROL CORD CONNECTOR (RPE333 163 S17N)
- EZTUBE 2-Way Black L Connector Hammer Fit 200-300 BK-HF (200-300 BK-HF)
- ANDERSON POWER PRODUCTS PP10 PIN CNT #10 TIN (1230G1)
- ANDERSON POWER PRODUCTS PP15 #16-20 LOOSE CNT (269G2LPBK)
- ANDERSON POWER PRODUCTS PP PAK RET PIN BULK (110G9BK)
- BRAD HARRISON Profibus Connector (PA9S01-42)
- PACER GROUP Pacer DT Deutsch Pin f/14-18 AWG Receptacle - Size 16 Contact 25 Pack (T14DT-P-25)
- Molex Connector Parts