Shop All Sensor Cordsets & Receptacles
Molex
ILS-4P-MM/ST-2XFE-ST-0.6M-WSOR
Mfr # 1200688193
Zoro # G800442441
original price:
$92.97
10% off
new price: $83.65
/ea
Free Shipping & Returns
$83.65
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Series 120009
- Type Splitter - In-line
- IP Rating IP67
- Keyway Single
- Drop Gender Male
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 1200688193
- Zoro # G800442441
- Country of Origin Unknown
- Category Sensor Cordsets & Receptacles
Dimensions
Leg 1 Length | 0.60m |
Leg 2 Length | 0.60m |
Details
Series | 120009 |
Type | Splitter - In-line |
IP Rating | IP67 |
Keyway | Single |
Drop Gender | Male |
Current - Maximum per Contact | 4.0A |
Left Trunk Connector | Micro-Change (M12) |
UL | E152210 |
Left Trunk Gender | Female |
Right Trunk Gender | Female |
Temperature Range - Operating | -25°C to +80°C |
Material - Cable Jacket | TPU |
Drop Connector | Micro-Change (M12) |
Material - Coupling Nut | Nickel-plated Brass |
Right Trunk Connector | Micro-Change (M12) |
LED Indicator | No |
Color - Cable Jacket | Black |
Material - Connector Body | TPU |
Poles | 3 Female/4 Male |
Voltage - Maximum | 250V |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON IEC Magnetic Contactor, 3 Poles, 240 V AC, 50 A, Reversing: No (XTCE050D00B)
- HUBBELL 30A Locking Plug 4P 5W 120/208VAC L21-30P BK/WT (HBL2811FC)
- EATON WIRING DEVICES Conn Lck 30A Blk/Wht (L630C)
- DAYTON General Purpose Transformer, 6 kVA, NEMA 3R, 115°C, 120/208V AC, 480V AC (44YV22)
- BRAD HARRISON Internal Thread Connector, 4, Female, 13A (1A4000-34)
- TELEMECANIQUE SENSORS Cordset, 16.4 ft., Black, 250VAC/300VDC (XZCRA151164D5)
- TELEMECANIQUE SENSORS Cordset, PVC, Shielded (XZCPV0566L5)
- IFM Cordset, 3 Pin, Receptacle, Female (E18215)
- YASKAWA Robot Assembly Cordset Cable (156925-7)
- BRAD HARRISON Cordset, 3 Pin, Receptacle, Female (443030A10M050)
- BRAD HARRISON Cordset, 3 Pin, Plug, Male (803006A09M020)
- Molex Sensors