Shop All Sensor Cordsets & Receptacles
Molex
ILS-4P-MM/ST-2XFE-ST-0.3M-PVC
Mfr # 1200688096
Zoro # G500442451
product price: $79.65
/ea
Free Shipping & Returns
$79.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Splitter - In-line
- IP Rating IP67
- Keyway Single
- Leg 1 Length 0.30m
- Material - Connector Body PUR
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 1200688096
- Zoro # G500442451
- UPC # 883906416010
- Country of Origin Unknown
- Category Sensor Cordsets & Receptacles
Dimensions
Leg 1 Length | 0.30m |
Leg 2 Length | 0.30m |
Details
Type | Splitter - In-line |
IP Rating | IP67 |
Keyway | Single |
Material - Connector Body | PUR |
Right Trunk Connector | Micro-Change (M12) |
Voltage - Maximum | 250V AC/DC |
Left Trunk Gender | Female |
Material - Cable Jacket | PVC |
Drop Gender | Male |
Material - Coupling Nut | Nickel-plated Brass |
Right Trunk Gender | Female |
Color - Cable Jacket | Black |
UL | E152210 |
Left Trunk Connector | Micro-Change (M12) |
Current - Maximum per Contact | 4.0A |
Poles | 3 Female/4 Male |
Temperature Range - Operating | -30°C TO +80°C |
Drop Connector | Micro-Change (M12) |
LED Indicator | No |
Series | 120068 |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN UL Class Fuse, RK1 Class, LPN-RK-SP Series, Time-Delay, 35A, 250V AC, Non-Indicating (LPN-RK-35SP)
- IDEAL Switch, Tgl, Spst, O-F, Spade (774008)
- MARINCO 7715ELN Weatherproof Cover w/Easy Lock Ring (7715ELN)
- SCHNEIDER ELECTRIC IEC Magnetic Contactor, 4 Poles, 110 V AC, 40 A, Reversing: No (LC1D40008F7)
- HARTING Cordset, 2 m Cable, PVC, Gray (21348485882020)
- TELEMECANIQUE SENSORS Cordset, 16.4 ft., Gray, 250VAC/300VDC (XZCPV1564L5)
- TELEMECANIQUE SENSORS Internal Thread Connector, 125VAC/150VDC (XZCC12FCM50B)
- TELEMECANIQUE SENSORS Cordset, 6.56 ft., Black, 250VAC/300VDC (XZCP1141L2)
- TELEMECANIQUE SENSORS Cordset, 6.56 ft., Gray, 250VAC/300VDC (XZCPV1564L2)
- IFM Cordset, 3 Pin, Receptacle, Female (E18213)
- BRAD HARRISON Cordset, 3 Pin, Receptacle, Female (803000A09M100)
- Molex Sensors