Shop All Sensor Cordsets & Receptacles
Molex
ILS-4P-MM/2XFE-ST/ST-0.3M-PUR
Mfr # 1200090091
Zoro # G200442591
Sold in multiples of 2 for $92.58
$92.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series 120068
- Keyway Single
- Type Splitter - In-line
- IP Rating IP67
- Leg 1 Length 0.30m
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Molex
- MFR # 1200090091
- Zoro # G200442591
- UPC # 883906246709
- Country of Origin Unknown
- Category Sensor Cordsets & Receptacles
Dimensions
Leg 1 Length | 0.30m |
Leg 2 Length | 0.30m |
Details
Series | 120068 |
Keyway | Single |
Type | Splitter - In-line |
IP Rating | IP67 |
Drop Gender | Male |
Left Trunk Connector | Micro-Change (M12) |
Material - Connector Body | PUR |
Poles | 3 Female/4 Male |
Color - Cable Jacket | Black |
Current - Maximum per Contact | 4.0A |
Right Trunk Connector | Micro-Change (M12) |
Voltage - Maximum | 250V AC/DC |
Temperature Range - Operating | -30°C TO +80°C |
Left Trunk Gender | Female |
LED Indicator | No |
Drop Connector | Micro-Change (M12) |
Material - Coupling Nut | Nickel-plated Brass |
Right Trunk Gender | Female |
Material - Cable Jacket | PUR/PVC |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEMPCO Thermocouple, Type J (MTA01202)
- TRIPLETT Voice and Data Patch Cable, 6A, 10 GBps (CAT6A-100BK)
- EATON BUSSMANN Miniature Distribution Block, 3 Poles, 14 AWG to 2/0 AWG, 175 A, 600 V AC/DC, Black (16220-3)
- ABB Box Of 50 Din Rail Feed-Through Screw Clamp Terminal And Contact Block (1SNA115116R0700)
- MENCOM SENSOR 20FT 600V-AC CORDSET CABLE (MIN-4FP-20)
- BRAD HARRISON Cordset, 4 Pin, Receptacle, Female (7R4A00A19A120)
- AUTOMATION SYSTEMS INTERCONNECT M12 Straight Female 12 Pole Single Ended Cordset, With 2M Pur Cable (12FD12K2Z)
- BRAD HARRISON Cordset, 3 Pin, Receptacle, Female (403000A10M020)
- BRAD HARRISON Cordset, 5 Pin, Plug, Male (105002A01F120)
- REMKE Cordset, Mini, PVC, Female, 10 Pole, 12 ft. (110A0120AP)
- PEPPERL FUCHS Connector Cordset Cable (V1-W-5M-PVC)
- Molex Sensors