Shop All Headers & Wire Housings
Molex
Hood With 2 Pegs For One Lever
Mfr # 7816.6548.0
Zoro # G405982625
product price: $36.99
/ea
Sold in multiples of 3 for $110.97
$110.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum
- Finish Polyester Powder Coated
- Type STD
- Standards CSA Certified; UL E249674
- Color Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 7816.6548.0
- Zoro # G405982625
- Country of Origin China
- Category Headers & Wire Housings
Dimensions
Component Size | 16B «77X27» |
Thread Size | Pg29 |
Details
Material | Aluminum |
Finish | Polyester Powder Coated |
Type | STD |
Standards | CSA Certified; UL E249674 |
Color | Gray |
Max. Voltage | 500V |
Series | 93601 |
IP Rating | IP66 |
CSA | 256883 |
Material - Hood | Die-cast Aluminum |
Hood Coating | Polyester Powder |
Standard | ANSI/UL 50, ANSI/UL 50 E, CSA C22.2 No.94-1-2, EN 61984 |
Material - Peg | Stainless Steel |
Entry Location | Top |
Product Name | GWconnect |
Component Type | Single Lever Hood |
UL | E249674 |
Lock to Mating Part | Yes |
Number of Pegs | 2 |
Hood Color | GREY RAL 7037 |
Thread Type | (Pg) |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Selector Switch, 3 Pos., Keyed, 22mm (30G279)
- HUBBELL WIRING DEVICE-KELLEMS Cable Connector, PG21, Straight, Black (SECP21BA)
- FLUKE NETWORKS Cable Tester, Connector Type RJ45 (MS-POE)
- EATON Non-ill V-pos Mtn Sel Swtch Lever Style (M22-WKV-K11)
- CORNING CORNING CCH-CP12-15T CLOSET CONNECTOR HOUSING 12F OM1 CONNECTOR (CCH-CP12-15T)
- ANDERSON POWER PRODUCTS SIGNAL HOUS GRAY (28840P3)
- ANDERSON POWER PRODUCTS SIGNAL HOUS BLUE (28840P2)
- SERVERUSA Clear Recpt Safety Cap Or Plug (SE426015)
- Molex Headers & Wire Housings