Shop All Connector Parts
Molex
HOOD STRAIGHT w/LEVER w/PG21 CABLE GLAND
Mfr # 936014689
Zoro # G900442631
product price: $23.99
/ea
Sold in multiples of 4 for $95.96
$95.96
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- CSA 256883
- Thread Type (Pg)
- Hood Color Black RAL 9005
- Gland Color Black RAL 9005
- Cable Diameter 11.00-18.00mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 936014689
- Zoro # G900442631
- Country of Origin China
- Category Connector Parts
Dimensions
Cable Diameter | 11.00-18.00mm |
Thread Size | Pg21 |
Component Size | «32X13» |
Details
CSA | 256883 |
Thread Type | (Pg) |
Hood Color | Black RAL 9005 |
Gland Color | Black RAL 9005 |
Material - Cable Gland | Polyamide |
Voltage - Maximum | 500V |
Material - Hood | Polyamide |
Entry Location | Top |
Flammability | UL 94V-0 |
Material - Lever | Polyamide |
Number of Levers | 1 |
UL | E249674 |
Lock to Mating Part | Yes |
Component Type | Single Lever Coupler |
Type | STD |
IP Rating | IP66, IP67 |
Standard | ANSI/UL 50, ANSI/UL 50 E, CSA C22.2 No.94-1-2, EN 61984 |
Product Name | GWconnect |
Series | 93601 |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APPLETON ELECTRIC Electrical Mounting Body for Contender Series, Gang Box, 1 Gang, Malleable Iron (EDSC371)
- NOBLES/TENNANT POTENTIOMETER - HARNESS ASM. W/ CONNECTOR - FITS TENNANT (1021853)
- NVENT HOFFMAN Terminal Box, Type 3r, 27.00x16.00x5.00 (TB3R403)
- EATON IllumPushButton, FullVoltage, Green, 1NO (M22-DRL-G-K10-G)
- ITT CANNON KJA/KJB7-13W NUT JAM (2171612001)
- PACER GROUP Pacer DT Deutsch Plug Repair Kit - 14-18 AWG 4 Position (TDT06F-4RS)
- ITT CANNON 031-8556-110 (CB1616S)
- AMPHENOL Connector (MS3106F18-11S)
- BRAD HARRISON Profibus Connector (PA9S01-42)
- LOVEJOY Element Coupling Parts And Accessory (68514428213)
- SURE-SEAL SS WIRE HOLE FILLER (225-0093-000)
- Molex Connector Parts