Shop All Cable Connectors
Molex
HOOD STRAIGHT WITH PG21 CABLE GLAND
Mfr # 936014685
Zoro # G400416569
product price: $22.69
/ea
Sold in multiples of 3 for $68.07
$68.07
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Cable Opening Max. 18 mm
- Material Polyamide
- Standards CSA 256883; UL E249674
- Type STD
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 936014685
- Zoro # G400416569
- Country of Origin China
- Category Cable Connectors
Dimensions
Component Size | «32X13» |
Thread Size | Pg21 |
Cable Diameter | 11.00-18.00mm |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Fusible Safety Switch, 600V AC/DC, 3 pole (VH362N)
- HYDROMAXX 3/8"x50Ft Non Metallic Flexible Liquid Tight Electrical Conduit (LT038050)
- PARTNERS BRAND Cable Ties, 40#, 8", Natural, 1000/Case (CT840)
- SQUARE D Split Core Current Transformer, 0 to 200A, 0 to 5A, 6 ft 18 AWG Leads (3090SCCT022)
- IFM Wireable M12 connector (EVC816)
- LEVITON TAMPER RECEPT WHITE 10PK (T5320-WMP)
- KLEIN TOOLS Universal BNC Compression Connectors RG6-R6Q 35-Pack (VDV813-613)
- HUBBELL WIRING DEVICE-KELLEMS Kellems Wire Management, Cord Connectors, Junior, .25"-.31", 1/2" NPT, Black (HJ1058BPK25)
- KLEIN TOOLS Universal F Compression Connectors RG59 10-Pack (VDV812-615)
- AMPHENOL 973106A16S1P (973106A16S1P)
- IFM Wireable M8 connector (E11255)
- Molex Cable Connectors