Shop All Cable Connectors
Molex
HOOD STRAIGHT WITH PG16 CABLE GLAND
Mfr # 936014684
Zoro # G400416026
product price: $22.35
/ea
Sold in multiples of 4 for $89.40
$89.40
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Cable Opening Max. 14 mm
- Type STD
- Standards CSA 256883; UL E249674
- Material Polyamide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 936014684
- Zoro # G400416026
- Country of Origin China
- Category Cable Connectors
Dimensions
Thread Size | Pg16 |
Cable Diameter | 8.00-14.00mm |
Component Size | «32X13» |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOUTHWIRE Building Wire, THHN, 10 AWG, 100 ft, Red, Nylon Jacket, PVC Insulation (11597208)
- KILLARK Bushing, Reducing (R-32)
- HUBBELL WIRING DEVICE-KELLEMS Cable Connector, PG7, Straight, Black (SECP7BA)
- MIDWEST FASTENER 5/16" Plastic wide Adhesive Clamps 10PK (66866)
- HUBBELL WIRING DEVICE-KELLEMS Kellems Wire Management, Cord Connectors, European Style, .49-.71", 25MM, Black (SECM25B)
- L.H. DOTTIE L.H. Dottie 3/4'' Snap-In Non-Metallic Cable Connector, 50PK (DRC75)
- IFM IO-Link to Analog Signal Converter, 300mA (DP1213)
- AMPHENOL ER 3C 316S SKT PLUG (MS3106A10SL3S)
- W BOX BNC - BNC RG59 CABLE 6 FT, 5PK (0E-606BNC5)
- IFM Wireable M12 connector (EVF569)
- HUBBELL WIRING DEVICE-KELLEMS Kellems Wire Management, Metric Aluminum Cord Connectors, Straight Female, .50-.62", M20 Thread (SHCM201024)
- Molex Cord Grips