Shop All Wire Connectors
Molex
Hood Side Entry 2P.M32
Mfr # 7824.6925.0
Zoro # G605949473
product price: $41.99
/ea
Sold in multiples of 2 for $83.98
$83.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray
- Series 93601
- Max. Voltage 500V
- IP Rating IP66
- Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 7824.6925.0
- Zoro # G605949473
- Country of Origin Italy
- Category Wire Connectors
Dimensions
Thread Size | M32 |
Component Size | 24B «104X27» |
Details
Color | Gray |
Series | 93601 |
Max. Voltage | 500V |
IP Rating | IP66 |
Material | Aluminum |
Standards | CSA Certified; UL E249674 |
Finish | Polyester Powder Coated |
Type | STD |
Component Type | Single Lever Hood |
Material - Peg | Stainless Steel |
Product Name | GWconnect |
Lock to Mating Part | Yes |
Thread Type | (M) Metric |
Material - Hood | Die-cast Aluminum |
UL | E249674 |
Entry Location | Side |
Hood Color | GREY RAL 7037 |
Number of Pegs | 2 |
Standard | ANSI/UL 50, ANSI/UL 50 E, CSA C22.2 No.94-1-2, EN 61984 |
Hood Coating | Polyester Powder |
CSA | 256883 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Strut Channel, 4 ft. L, Pre-Galvanzd Steel (FS-200SS PG 48.00)
- SIEMENS Mushroom Head, 30mm, Red, Plastic (52RC3D2)
- CANTEX 1 -Gang Vertical Weatherproof Cover, 3" W, 1" H (5133352)
- MERSEN UL Class Fuse, RK5 Class, TR-RID Series, Time-Delay, 200A, 250V AC, Indicating (TR200RID)
- GARDNER BENDER Connector Yel Twist On 100Jar (16-084)
- MIDWEST FASTENER 1/2" Copper Stud Electrical Lugs 4PK (70584)
- 3M Displacement Connector, 12-10 AWG, PK1000 (903-BULK)
- POLARIS Wire Connector, Insulated, 14 AWG, 4 AWG (IPLD4-3B)
- GROTE Sealed Marker Lamp Pigtail (67050)
- IDEAL Grounding Tail, Ptail -Screw, Green, Pk100 (30-3399)
- MIDWEST FASTENER 22 WG to 18 WG Uninsulated Parallel Splices 1 12PK (67032)
- Molex Wire Connectors