Shop All Wire Connectors
Molex
Hood Side Entry 2 Pegs High Construction
Mfr # 7816.6496.5
Zoro # G605965800
product price: $67.39
/ea
Sold in multiples of 2 for $134.78
$134.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray
- Series 93601
- Max. Voltage 500V
- Material Aluminum
- Standards CSA Certified; UL E249674
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 7816.6496.5
- Zoro # G605965800
- Country of Origin Italy
- Category Wire Connectors
Dimensions
Component Size | 16B «77X27» |
Thread Size | M40 |
Details
Color | Gray |
Series | 93601 |
Max. Voltage | 500V |
Material | Aluminum |
Standards | CSA Certified; UL E249674 |
IP Rating | IP66 |
Finish | Polyester Powder Coated |
Type | STD |
Thread Type | (M) Metric |
Number of Pegs | 2 |
Material - Peg | Stainless Steel |
Hood Color | GREY RAL 7037 |
CSA | 256883 |
Material - Hood | Die-cast Aluminum |
Component Type | Single Lever Hood |
Standard | ANSI/UL 50, ANSI/UL 50 E, CSA C22.2 No.94-1-2, EN 61984 |
Product Name | GWconnect |
Entry Location | Side |
UL | E249674 |
Hood Coating | Polyester Powder |
Lock to Mating Part | Yes |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS Padlock Attachment, BQD, CQD Breakers (BQDPLD)
- SIEMENS Illuminated Push Button, 30 mm, 1NO/1NC, Red (52BP2D2A)
- ALLEN TEL Cat 5e Crossover Cable, 10 ft (AT1510-REC)
- WIEGMANN Carbon Steel Enclosure, 8 in H, 8 in W, 6 in D, NEMA 1, Hinged (N1C080806)
- IDEAL Twist-On Conn Kit, Twst-On Trminls, 620pcs (30-2091)
- HARTING Han B Base Panel 2 Levers (09300160301)
- KING INNOVATION Lt Blu Underground Connector (10666)
- BURNDY Copper Braid, 24 In (BD24N)
- POWER FIRST Wire Connector Wing, Blue, PK25 (5UYH6)
- ASI Single Sided Multi Tap Connector 14 - 1/0 AWG 2 Port 600 V Black (AICS1-0-2)
- ILSCO Nimbus Insul Alum Multi-Tap Connector, C (PBTD-4-250-EC)
- Molex Wire Connectors & Disconnects