Shop All PCB Connectors
Molex
High Speed / Modular Connectors Impact Ortho Dc 6X12 Open Sn
Mfr # 762901022
Zoro # G905926457
product price: $24.55
/ea
Sold in multiples of 3 for $73.65
$73.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Max. Voltage 30V AC/DC
- Standards UL E29179
- Terminal Type Through Hole - Compliant Pin
- Hole Center to Center 1.9 mm; 2.15 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 762901022
- Zoro # G905926457
- Country of Origin United States
- Category PCB Connectors
Details
Color | Black |
Max. Voltage | 30V AC/DC |
Standards | UL E29179 |
Terminal Type | Through Hole - Compliant Pin |
Hole Center to Center | 1.9 mm; 2.15 mm |
Material | High Temperature Thermoplastic |
Max. Temp. | 85°C |
Terminal Finish | Tin Plated |
Flammability Rating | UL 94V-0 |
Contact Plating Thickness | 0.762 µm |
Number of Rows | 18 |
Number of Contacts | 216 |
Current Rating | 0.75 A |
Contact Finish | Gold Plated |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAROL Comm Cable, Shielded, 16/2, 1000 Ft. (C2536A.41.10)
- EATON BUSSMANN Ceramic Fuse, D27 Series, Time-Delay, 16A, 500V AC, 50kA at 500V AC (16D27)
- SQUARE D 120VAC Electrically Held Lighting Contactor 12P 30A (8903LO1200V02)
- KABELSCHLEPP Microtrack(TM), Open, Nylon, Width 38mm, 5Ft (0180.30.0375)
- ALLEN BRADLEY POWERFLEX I/O OPTION CARD SER A PCB CIRCUIT BOARD (20-750-2262C-2R)
- SYSCOM POWER SUPPLY BOARD PCB CIRCUIT BOARD (10115322+)
- AMPHENOL LMS SIZE 22 SKT CON (LMD412296LD)
- AAEON HALF SIZE CPU CARD PCB CIRCUIT BOARD (SBC-557-A10)
- ALLEN BRADLEY Contact Cartridge Other Electrical Component (700-CRT6)
- ALLEN BRADLEY Contact Cartridge Other Electrical Component (700-CRT6)
- ARTESYN POWER SUPPLY 100-240V-AC PCB CIRCUIT BOARD (NFS40-7608)
- Molex Wire Connectors & Disconnects