Shop All PCB Connectors
Molex
High Speed / Modular Connectors Impact Bp 4X18 85-Ohm Gl/W Sn
Mfr # 1703357905
Zoro # G705926534
product price: $23.99
/ea
Sold in multiples of 4 for $95.96
$95.96
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray
- Max. Voltage 30V AC/DC
- Material High Temperature Thermoplastic
- Terminal Type Through Hole - Compliant Pin
- Hole Center to Center 1.35 mm; 1.9 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 1703357905
- Zoro # G705926534
- Country of Origin Singapore
- Category PCB Connectors
Details
Color | Gray |
Max. Voltage | 30V AC/DC |
Material | High Temperature Thermoplastic |
Terminal Type | Through Hole - Compliant Pin |
Hole Center to Center | 1.35 mm; 1.9 mm |
Max. Temp. | 85°C |
Number of Contacts | 216 |
Terminal Finish | Tin Plated |
Number of Rows | 12 |
Current Rating | 0.75 A |
Contact Finish | Gold Plated |
Contact Plating Thickness | 0.762 µm |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CITEL Surge Protector, 130V, 2 (DS240S-130DC)
- RACO Electrical Box, 18.5 cu in, Floor Box, 1 Gang, Brass, Rectangular (6500BR-5)
- WIEGMANN Carbon Steel Enclosure, 12 in H, 10 in W, 4 in D, NEMA 1, Hinged (N1C101204)
- NVENT HOFFMAN Screw-Cover, Type 4X (ASE30X30X10SSNK)
- SYSCOM POWER SUPPLY BOARD PCB CIRCUIT BOARD (10115322+)
- ALLEN BRADLEY POWERFLEX I/O OPTION CARD SER A PCB CIRCUIT BOARD (20-750-2262C-2R)
- AMPHENOL LMS SIZE 22 SKT CON (LMD412296LD)
- ARTESYN POWER SUPPLY 100-240V-AC PCB CIRCUIT BOARD (NFS40-7608)
- AAEON HALF SIZE CPU CARD PCB CIRCUIT BOARD (SBC-557-A10)
- TRANSRACK Test Adapter Pcb Circuit Board (F48ZBD ADP1 F48 1K 235 DBGM G8230729)
- ALLEN BRADLEY Contact Cartridge Other Electrical Component (700-CRT6)
- Molex PCB Connectors