Shop All PCB Connectors
Molex
High Speed / Modular Connectors Impact Bp 4X16 Gl Sn Impact Bp 4X16 Gl Sn
Mfr # 761553603
Zoro # G305926446
product price: $16.15
/ea
Sold in multiples of 70 for $1,130.50
$1,130.50
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Max. Voltage 30V AC/DC
- Application Conventional
- Series 76155
- Standards UL E29179
- Max. Temp. 85°C
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 761553603
- Zoro # G305926446
- Country of Origin Singapore
- Category PCB Connectors
Dimensions
PC Tail Length | 1.40mm |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOUTHWIRE Electrical Box Cover, Square, Galvanized Steel (72C6)
- FLEX-STRUT Rigid Conduit Clamp, Size 1-1/4" (FS-1100A-1-1/4 E/G)
- NVENT HOFFMAN Syspend 281-Max Intermediate Joint, 12.6 (S2MIJ)
- SCHNEIDER ELECTRIC Push Button operator, 22 mm, Black (ZB5AC2)
- HONEYWELL SINGLE CELL WIDE RANGE INPUT KIT PCB CIRCUIT BOARD (51205515-501)
- AMPHENOL LMS SIZE 22 SKT CON (LMD412296LD)
- SYSCOM POWER SUPPLY BOARD PCB CIRCUIT BOARD (10115322+)
- ARTESYN POWER SUPPLY 100-240V-AC PCB CIRCUIT BOARD (NFS40-7608)
- TRANSRACK Test Adapter Pcb Circuit Board (F48ZBD ADP1 F48 1K 235 DBGM G8230729)
- MARSHALL STAMPING ExtendOPost Series Jack Post, 4 ft 5 in to 7 ft 9 in (JP79)
- AAEON HALF SIZE CPU CARD PCB CIRCUIT BOARD (SBC-557-A10)
- Molex Wire Connectors & Disconnects