Shop All PCB Connectors
Molex
High Speed / Modular Connectors Impact 85 Dc 5X10 Open Sn
Mfr # 1704801020
Zoro # G905926440
product price: $23.29
/ea
Sold in multiples of 105 for $2,445.45
$2,445.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Gray
- Max. Voltage 30V AC/DC
- Standards UL E29179
- Max. Temp. 85°C
- Material High Temperature Thermoplastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 1704801020
- Zoro # G905926440
- Country of Origin Singapore
- Category PCB Connectors
Details
Color | Gray |
Max. Voltage | 30V AC/DC |
Standards | UL E29179 |
Max. Temp. | 85°C |
Material | High Temperature Thermoplastic |
Hole Center to Center | 1.35 mm; 1.9 mm |
Terminal Type | Through Hole - Compliant Pin |
Terminal Finish | Tin Plated |
Contact Finish | Gold Plated |
Flammability Rating | UL 94V-0 |
Number of Rows | 15 |
Current Rating | 0.75 A |
Contact Plating Thickness | 0.762 µm |
Number of Contacts | 150 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Single, 13 in. Mesh (02201015)
- GENERAC Maintenance Kit 12 kW to 18 kW, 760/990cc Kit (5664)
- LITTELFUSE UL Class Fuse, RK5 Class, FLSR Series, Time-Delay, 80A, 600V AC, Non-Indicating (FLSR080)
- HUBBELL Toggle Switch Wall Plate, Number of Gangs: 4 Plastic, Smooth Finish, Gray (P4GY)
- ALLEN BRADLEY POWERFLEX I/O OPTION CARD SER A PCB CIRCUIT BOARD (20-750-2262C-2R)
- AAEON HALF SIZE CPU CARD PCB CIRCUIT BOARD (SBC-557-A10)
- HONEYWELL SINGLE CELL WIDE RANGE INPUT KIT PCB CIRCUIT BOARD (51205515-501)
- TRANSRACK Test Adapter Pcb Circuit Board (F48ZBD ADP1 F48 1K 235 DBGM G8230729)
- ARTESYN POWER SUPPLY 100-240V-AC PCB CIRCUIT BOARD (NFS40-7608)
- AMPHENOL LMS SIZE 22 SKT CON (LMD412296LD)
- MARSHALL STAMPING ExtendOPost Series Jack Post, 4 ft 5 in to 7 ft 9 in (JP79)
- Molex PCB Connectors