Shop All PCB Connectors
Molex
High Speed / Modular Connectors Impact 85 Dc 3X16 Gl Sn
Mfr # 1705303026
Zoro # G405926438
product price: $23.95
/ea
Sold in multiples of 3 for $71.85
$71.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray
- Max. Voltage 30V AC/DC
- Application Conventional, Coplanar, Daughtercard
- Series 170530
- Standards UL E29179
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 1705303026
- Zoro # G405926438
- Country of Origin United States
- Category PCB Connectors
Dimensions
PC Tail Length | 1.20mm |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS LOAD CENTER HUB 1"" (ECHA100)
- BRIDGEPORT FITTINGS Set Screw Coupling, EMT, Steel, 1" Trade (242-SBLK)
- WBOX 14FT CAT5E PATCH CABLE BLUE (0E-C5EBL14)
- NVENT HOFFMAN Mild Steel Concept Enclosure, 16 in H, 8 in D (CSD16208LG)
- HONEYWELL SINGLE CELL WIDE RANGE INPUT KIT PCB CIRCUIT BOARD (51205515-501)
- AAEON HALF SIZE CPU CARD PCB CIRCUIT BOARD (SBC-557-A10)
- AMPHENOL LMS SIZE 22 SKT CON (LMD412296LD)
- ALLEN BRADLEY POWERFLEX I/O OPTION CARD SER A PCB CIRCUIT BOARD (20-750-2262C-2R)
- ARTESYN POWER SUPPLY 100-240V-AC PCB CIRCUIT BOARD (NFS40-7608)
- SYSCOM POWER SUPPLY BOARD PCB CIRCUIT BOARD (10115322+)
- TRANSRACK Test Adapter Pcb Circuit Board (F48ZBD ADP1 F48 1K 235 DBGM G8230729)
- Molex PCB Connectors