Shop All PCB Connectors
Molex
High Speed / Modular Connectors Impact 4X16 85Ohm Dual Wall Bp 4.9/.39
Mfr # 1703351627
Zoro # G105926431
product price: $21.39
/ea
Sold in multiples of 4 for $85.56
$85.56
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Gray
- Max. Voltage 30V AC/DC
- Standards UL E29179
- Material High Temperature Thermoplastic
- Max. Temp. 85°C
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 1703351627
- Zoro # G105926431
- Country of Origin Singapore
- Category PCB Connectors
Details
Color | Gray |
Max. Voltage | 30V AC/DC |
Standards | UL E29179 |
Material | High Temperature Thermoplastic |
Max. Temp. | 85°C |
Terminal Type | Through Hole - Compliant Pin |
Hole Center to Center | 1.35 mm; 1.9 mm |
Number of Rows | 12 |
Current Rating | 0.75 A |
Terminal Finish | Tin Plated |
Contact Plating Thickness | 0.762 µm |
Number of Contacts | 192 |
Flammability Rating | UL 94V-0 |
Contact Finish | Gold Plated |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Cable Tie, 3.9"L, Nylon, Blue, PK100 (PLT1M-C6)
- HUBBELL 20A Twist-Lock Connector 4P 5W 277/480VAC L22-20R BK/WT (HBL2523)
- ZORO SELECT Channel Connecting Plate, Gold (V344Y)
- SCHNEIDER ELECTRIC Non-Illum Selector Swtch, 22mm, 3 Pos, Keyd (ZB5AG7)
- ALLEN BRADLEY Contact Cartridge Other Electrical Component (700-CRT6)
- ALLEN BRADLEY POWERFLEX I/O OPTION CARD SER A PCB CIRCUIT BOARD (20-750-2262C-2R)
- ARTESYN POWER SUPPLY 100-240V-AC PCB CIRCUIT BOARD (NFS40-7608)
- AMPHENOL LMS SIZE 22 SKT CON (LMD412296LD)
- SYSCOM POWER SUPPLY BOARD PCB CIRCUIT BOARD (10115322+)
- AAEON HALF SIZE CPU CARD PCB CIRCUIT BOARD (SBC-557-A10)
- TRANSRACK Test Adapter Pcb Circuit Board (F48ZBD ADP1 F48 1K 235 DBGM G8230729)
- Molex PCB Connectors