Shop All Headers & Wire Housings
Molex
High Const.S.Mount.Hous.1 Lev.Pg21X2
Mfr # 936012946
Zoro # G905982699
product price: $113.99
/ea
Free Shipping & Returns
$113.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum
- Mounting Style Surface Mount
- Housing Color Grey RAL 7037
- Color Gray
- Series 93601
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 936012946
- Zoro # G905982699
- Country of Origin Italy
- Category Headers & Wire Housings
Dimensions
Thread Size | Pg21x2 |
Component Size | 16B «77X27» |
Details
Material | Aluminum |
Mounting Style | Surface Mount |
Housing Color | Grey RAL 7037 |
Color | Gray |
Series | 93601 |
Type | STD |
Finish | Polyester Powder Coated |
Standards | CSA Certified; UL E249674 |
Max. Voltage | 500V |
CSA | 256883 |
Number of Levers | 1 |
Material - Gasket | NBR |
Component Type | Single Lever SMT Housing |
Housing Coating | Polyester Powder |
Standard | ANSI/UL 50, ANSI/UL 50 E, CSA C22.2 No.94-1-2, EN 61984 |
Material - Housing | Die-cast Aluminum |
Product Name | GWconnect |
Lock to Mating Part | Yes |
UL | E249674 |
Thread Type | (Pg) |
Material - Lever | Galvanized Steel |
IP Rating | IP66 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Non-Illum Selector Swtch, 30mm, 3 Pos, Levr (9001KS46B)
- HUBBELL PREMISE WIRING Hubbell MCCPSS19 11-Outlets Power Strip - NEMA 5-15P - 11 x NEMA 5-15R - 10 ft Cord - 15 A Current - 120 V AC Voltage - Rack-mountable (MCCPSS19)
- HUBBELL Blank Box Mount Wall Plate, Number of Gangs: 2 Plastic, Smooth Finish, Brown (PJ23)
- 3M 12-10 AWG Heat-Shrink Ring Terminal #10 Stud PK25 (MH10-10RX)
- CORNING CORNING CCH-CP12-15T CLOSET CONNECTOR HOUSING 12F OM1 CONNECTOR (CCH-CP12-15T)
- ANDERSON POWER PRODUCTS SIGNAL HOUS GRAY (28840P3)
- ANDERSON POWER PRODUCTS SIGNAL HOUS BLUE (28840P2)
- SERVERUSA Clear Recpt Safety Cap Or Plug (SE426015)
- Molex Headers & Wire Housings