Shop All Headers & Wire Housings
Molex
High Const.S.Mount.Hous.1 Lev.Pg21X2
Mfr # 936011898
Zoro # G505983072
product price: $103.99
/ea
Free Shipping & Returns
$103.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum
- Mounting Style Surface Mount
- Housing Color Grey RAL 7037
- Color Gray
- Series 93601
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 936011898
- Zoro # G505983072
- Country of Origin China
- Category Headers & Wire Housings
Dimensions
Thread Size | Pg21x2 |
Component Size | 10B «57X27» |
Details
Material | Aluminum |
Mounting Style | Surface Mount |
Housing Color | Grey RAL 7037 |
Color | Gray |
Series | 93601 |
Type | STD |
Standards | CSA Certified; UL E249674 |
Finish | Polyester Powder Coated |
Max. Voltage | 500V |
IP Rating | IP66 |
Material - Housing | Die-cast Aluminum |
Standard | ANSI/UL 50, ANSI/UL 50 E, CSA C22.2 No.94-1-2, EN 61984 |
Number of Levers | 1 |
UL | E249674 |
Housing Coating | Polyester Powder |
CSA | 256883 |
Material - Lever | Galvanized Steel |
Product Name | GWconnect |
Thread Type | (Pg) |
Component Type | Single Lever SMT Housing |
Lock to Mating Part | Yes |
Material - Gasket | NBR |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERSEN Open Fuse Block, R UL Class, 3 Poles, 60A Amp Range, 250V AC/DC Volt Rating (20608R)
- EATON BUSSMANN Open Fuse Block, T UL Class, 2 Poles, 31 to 60A Amp Range, 300V AC/DC Volt Rating (T30060-2CR)
- NVENT HOFFMAN Qline D, Type 4x, 200x120x85mm, Abs (Q20129ABD)
- ELECTRIDUCT Tinned Copper Metal PET Expandable Braided Sleeving- 1" x 25ft (BS-COPPER-100-25)
- ANDERSON POWER PRODUCTS SIGNAL HOUS GRAY (28840P3)
- ANDERSON POWER PRODUCTS SIGNAL HOUS BLUE (28840P2)
- SERVERUSA Clear Recpt Safety Cap Or Plug (SE426015)
- CORNING CORNING CCH-CP12-15T CLOSET CONNECTOR HOUSING 12F OM1 CONNECTOR (CCH-CP12-15T)
- Molex Headers & Wire Housings