Shop All Headers & Wire Housings
Molex
High Const.Hood Top/Ent 4P.Pg29 No Tube
Mfr # 7832.4644.5
Zoro # G605983040
product price: $97.99
/ea
Free Shipping & Returns
$97.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series 93601
- IP Rating IP66
- Type STD
- CSA 256883
- Voltage - Maximum 500V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 7832.4644.5
- Zoro # G605983040
- Country of Origin Italy
- Category Headers & Wire Housings
Dimensions
Component Size | 32A «66x40» |
Thread Size | Pg29 |
Details
Series | 93601 |
IP Rating | IP66 |
Type | STD |
CSA | 256883 |
Voltage - Maximum | 500V |
Component Type | Double Lever Hood |
Lock to Mating Part | Yes |
Number of Pegs | 4 |
Hood Color | GREY RAL 7037 |
UL | E249674 |
Material - Hood | Die-cast Aluminum |
Entry Location | Top |
Standard | ANSI/UL 50, ANSI/UL 50 E, CSA C22.2 No.94-1-2, EN 61984 |
Material - Peg | Stainless Steel |
Thread Type | (Pg) |
Hood Coating | Polyester Powder |
Product Name | GWconnect |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIEGMANN Fiberglass Enclosure, 5 in H, 2 in D, NEAM 4X, Screw On (HW-N4X532)
- CALBRITE Conduit Clamp, 316 SS, 2 In (S62000SC00)
- HUBBELL WIRING DEVICE-KELLEMS Hubbell FloorTrak 4 FT4BK5 Floor Cable Cover - Cable Duct - Black - 1 Pack (FT4BK5)
- APC UPS Battery, Mfr. No. BR1000, 24V DC, Detachable Cable (RBC32)
- ANDERSON POWER PRODUCTS SIGNAL HOUS GRAY (28840P3)
- CORNING CORNING CCH-CP12-15T CLOSET CONNECTOR HOUSING 12F OM1 CONNECTOR (CCH-CP12-15T)
- ANDERSON POWER PRODUCTS SIGNAL HOUS BLUE (28840P2)
- QUEST TECHNOLOGY INTERNATIONAL D-Sub Hood - DB-15, Plastic (DSH-5115)
- Molex Headers & Wire Housings