Shop All Headers & Wire Housings
Molex
High Const.Hood Top/Ent 2P.Pg21 No Tube
Mfr # 7816.6431.5
Zoro # G605982456
product price: $96.49
/ea
Free Shipping & Returns
$96.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray
- Series 93601
- Max. Voltage 500V
- Standards CSA Certified; UL E249674
- Type STD
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 7816.6431.5
- Zoro # G605982456
- Country of Origin Italy
- Category Headers & Wire Housings
Dimensions
Thread Size | Pg21 |
Component Size | 16B «77X27» |
Details
Color | Gray |
Series | 93601 |
Max. Voltage | 500V |
Standards | CSA Certified; UL E249674 |
Type | STD |
Finish | Polyester Powder Coated |
Material | Aluminum |
IP Rating | IP66 |
CSA | 256883 |
Lock to Mating Part | Yes |
Component Type | Single Lever Hood |
Material - Peg | Stainless Steel |
UL | E249674 |
Entry Location | Top |
Thread Type | (Pg) |
Number of Pegs | 2 |
Hood Color | GREY RAL 7037 |
Standard | ANSI/UL 50, ANSI/UL 50 E, CSA C22.2 No.94-1-2, EN 61984 |
Material - Hood | Die-cast Aluminum |
Product Name | GWconnect |
Hood Coating | Polyester Powder |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARAGON Defrost Timer Control, 120VAC, 15A (A1401-00)
- APPLETON ELECTRIC Reducing Bushing, Haz, M Iron, 3 to 1-1/2In (RB300-150)
- SOUTHWIRE Building Wire, XHHW, 14 AWG, 500 ft, White, Nylon Jacket, PVC Insulation (37092471)
- AMPHENOL PT 24C 2420 SKT RECP (PT02A2024S)
- ANDERSON POWER PRODUCTS SIGNAL HOUS BLUE (28840P2)
- ANDERSON POWER PRODUCTS SIGNAL HOUS GRAY (28840P3)
- CORNING CORNING CCH-CP12-15T CLOSET CONNECTOR HOUSING 12F OM1 CONNECTOR (CCH-CP12-15T)
- Molex Headers & Wire Housings