Shop All Headers & Wire Housings
Molex
High Const.Hood Top/Ent 2P.Pg21 No Tube
Mfr # 7810.6429.5
Zoro # G905982385
product price: $80.89
/ea
Free Shipping & Returns
$80.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray
- Series 93601
- Max. Voltage 500V
- Standards CSA Certified; UL E249674
- Type STD
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 7810.6429.5
- Zoro # G905982385
- Country of Origin Italy
- Category Headers & Wire Housings
Dimensions
Component Size | 10B «57X27» |
Thread Size | Pg21 |
Details
Color | Gray |
Series | 93601 |
Max. Voltage | 500V |
Standards | CSA Certified; UL E249674 |
Type | STD |
Material | Aluminum |
Finish | Polyester Powder Coated |
IP Rating | IP66 |
Hood Coating | Polyester Powder |
Component Type | Single Lever Hood |
Number of Pegs | 2 |
Standard | ANSI/UL 50, ANSI/UL 50 E, CSA C22.2 No.94-1-2, EN 61984 |
Entry Location | Top |
Material - Peg | Stainless Steel |
CSA | 256883 |
UL | E249674 |
Hood Color | GREY RAL 7037 |
Material - Hood | Die-cast Aluminum |
Thread Type | (Pg) |
Lock to Mating Part | Yes |
Product Name | GWconnect |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AC WORKS 20A 4-Prong 125/250V L14-20P Plug to L14-30R 30A 4-Prong 125/250V Connector (ADL1420L1430)
- ZORO SELECT Connector, Squeeze, Straight, 3/4 In (3LV68)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 1/2in, 90 deg, Gray (NHC1023CR)
- HUBBELL 30A Watertight Locking Connector 4P 5W 120/208VAC L21-30R (HBL29W81)
- ANDERSON POWER PRODUCTS SIGNAL HOUS GRAY (28840P3)
- ANDERSON POWER PRODUCTS SIGNAL HOUS BLUE (28840P2)
- CORNING CORNING CCH-CP12-15T CLOSET CONNECTOR HOUSING 12F OM1 CONNECTOR (CCH-CP12-15T)
- QUEST TECHNOLOGY INTERNATIONAL D-Sub Hood - DB-15, Plastic (DSH-5115)
- Molex Headers & Wire Housings