Shop All Headers & Wire Housings
Molex
High Const.Hood Top/Ent 2P.Pg21 No Tube
Mfr # 7810.4564.5
Zoro # G505982631
product price: $57.69
/ea
Sold in multiples of 2 for $115.38
$115.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray
- Series 93601
- Max. Voltage 500V
- IP Rating IP66
- Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 7810.4564.5
- Zoro # G505982631
- Country of Origin Italy
- Category Headers & Wire Housings
Dimensions
Thread Size | Pg21 |
Component Size | 10A «49X16» |
Details
Color | Gray |
Series | 93601 |
Max. Voltage | 500V |
IP Rating | IP66 |
Material | Aluminum |
Standards | CSA Certified; UL E249674 |
Finish | Polyester Powder Coated |
Type | STD |
Lock to Mating Part | Yes |
Material - Peg | Stainless Steel |
Entry Location | Top |
Product Name | GWconnect |
Component Type | Single Lever Hood |
Thread Type | (Pg) |
CSA | 256883 |
Standard | ANSI/UL 50, ANSI/UL 50 E, CSA C22.2 No.94-1-2, EN 61984 |
Hood Color | GREY RAL 7037 |
Hood Coating | Polyester Powder |
Material - Hood | Die-cast Aluminum |
UL | E249674 |
Number of Pegs | 2 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS Occ/Vac Sensor, PIR, 1000sq.ft., White (AP2000W1)
- PANDUIT Base Wiring Duct, Type G, Wide Slot, Black, 1" x 1.5" x 1' (6-Pack) (G1X1.5BL6)
- MERSEN Open Fuse Block, T UL Class, 2 Poles, 30A Amp Range, 600V AC/DC Volt Rating (60307T)
- VINYLGUARD Shrink Tubing, 4.0in ID, Black, 50ft (30-VG-4000B-G3)
- QUEST TECHNOLOGY INTERNATIONAL D-Sub Hood - DB-15, Plastic (DSH-5115)
- ANDERSON POWER PRODUCTS SIGNAL HOUS GRAY (28840P3)
- CORNING CORNING CCH-CP12-15T CLOSET CONNECTOR HOUSING 12F OM1 CONNECTOR (CCH-CP12-15T)
- SERVERUSA Clear Recpt Safety Cap Or Plug (SE426015)
- ANDERSON POWER PRODUCTS SIGNAL HOUS BLUE (28840P2)
- Molex Headers & Wire Housings