Shop All Headers & Wire Housings
Molex
High Const.Hood Top/Ent 2P.Pg16 No Tube
Mfr # 936011194
Zoro # G205982979
Sold in multiples of 2 for $112.30
$112.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray
- Series 93601
- Max. Voltage 500V
- Material Aluminum
- Finish Polyester Powder Coated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Molex
- MFR # 936011194
- Zoro # G205982979
- Country of Origin China
- Category Headers & Wire Housings
Dimensions
Thread Size | Pg16 |
Component Size | 10A «49X16» |
Details
Color | Gray |
Series | 93601 |
Max. Voltage | 500V |
Material | Aluminum |
Finish | Polyester Powder Coated |
Type | STD |
Standards | CSA Certified; UL E249674 |
IP Rating | IP66 |
Material - Peg | Stainless Steel |
Lock to Mating Part | Yes |
Standard | ANSI/UL 50, ANSI/UL 50 E, CSA C22.2 No.94-1-2, EN 61984 |
Hood Color | GREY RAL 7037 |
Number of Pegs | 2 |
Thread Type | (Pg) |
Entry Location | Top |
Component Type | Single Lever Hood |
UL | E249674 |
Material - Hood | Die-cast Aluminum |
Product Name | GWconnect |
CSA | 256883 |
Hood Coating | Polyester Powder |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KILLARK Conduit Outlet Body, Aluminum, LB (GECLBT-2)
- SIEMENS Manual Motor Starter, Knob, 27 to 32A, 3P (3RV20214EA10)
- SOUTHWIRE Building Wire, XHHW, 12 AWG, 500 ft, White, Nylon Jacket, PVC Insulation (37102171)
- SCHNEIDER ELECTRIC Pilot Light, Incan, Green, 380-480V (9001KP5G31)
- ANDERSON POWER PRODUCTS SIGNAL HOUS GRAY (28840P3)
- ANDERSON POWER PRODUCTS SIGNAL HOUS BLUE (28840P2)
- SERVERUSA Clear Recpt Safety Cap Or Plug (SE426015)
- CORNING CORNING CCH-CP12-15T CLOSET CONNECTOR HOUSING 12F OM1 CONNECTOR (CCH-CP12-15T)
- Molex Headers & Wire Housings