Shop All Headers & Wire Housings
Molex
High Const.Hood Top/Ent 2P.Pg16 No Tube
Mfr # 7816.4568.5
Zoro # G005982438
product price: $61.79
/ea
Sold in multiples of 2 for $123.58
$123.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray
- Series 93601
- Max. Voltage 500V
- Material Aluminum
- Type STD
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 7816.4568.5
- Zoro # G005982438
- Country of Origin Italy
- Category Headers & Wire Housings
Dimensions
Component Size | 16A «66X16» |
Thread Size | Pg16 |
Details
Color | Gray |
Series | 93601 |
Max. Voltage | 500V |
Material | Aluminum |
Type | STD |
IP Rating | IP66 |
Standards | CSA Certified; UL E249674 |
Finish | Polyester Powder Coated |
CSA | 256883 |
Component Type | Single Lever Hood |
Material - Peg | Stainless Steel |
Product Name | GWconnect |
Material - Hood | Die-cast Aluminum |
Lock to Mating Part | Yes |
Entry Location | Top |
Hood Coating | Polyester Powder |
Hood Color | GREY RAL 7037 |
Thread Type | (Pg) |
Standard | ANSI/UL 50, ANSI/UL 50 E, CSA C22.2 No.94-1-2, EN 61984 |
Number of Pegs | 2 |
UL | E249674 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GE Ground Bar Kit (TGK12CP)
- SOUTHWIRE Bare Copper Grounding Wire, 8 AWG, 500 ft, None Insulation (10632802)
- SCHNEIDER ELECTRIC General Purpose Relay, 24V DC Coil Volts, Square, 14 Pin, 4PDT (RXM4GB2BD)
- SQUARE D 24VAC Reversing Hoist Contactor 3P (8965RO10V01)
- SERVERUSA Clear Recpt Safety Cap Or Plug (SE426015)
- ANDERSON POWER PRODUCTS SIGNAL HOUS BLUE (28840P2)
- CORNING CORNING CCH-CP12-15T CLOSET CONNECTOR HOUSING 12F OM1 CONNECTOR (CCH-CP12-15T)
- ANDERSON POWER PRODUCTS SIGNAL HOUS GRAY (28840P3)
- QUEST TECHNOLOGY INTERNATIONAL D-Sub Hood - DB-15, Plastic (DSH-5115)
- Molex Headers & Wire Housings