Shop All Headers & Wire Housings
Molex
High Const.Hood Top/Ent 2P.Pg16 No Tube
Mfr # 7810.4563.5
Zoro # G805982638
product price: $51.75
/ea
Sold in multiples of 2 for $103.50
$103.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray
- Series 93601
- Max. Voltage 500V
- Finish Polyester Powder Coated
- IP Rating IP66
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 7810.4563.5
- Zoro # G805982638
- Country of Origin Italy
- Category Headers & Wire Housings
Dimensions
Component Size | 10A «49X16» |
Thread Size | Pg16 |
Details
Color | Gray |
Series | 93601 |
Max. Voltage | 500V |
Finish | Polyester Powder Coated |
IP Rating | IP66 |
Standards | CSA Certified; UL E249674 |
Type | STD |
Material | Aluminum |
UL | E249674 |
Material - Peg | Stainless Steel |
Standard | ANSI/UL 50, ANSI/UL 50 E, CSA C22.2 No.94-1-2, EN 61984 |
Lock to Mating Part | Yes |
Number of Pegs | 2 |
CSA | 256883 |
Hood Color | GREY RAL 7037 |
Material - Hood | Die-cast Aluminum |
Hood Coating | Polyester Powder |
Product Name | GWconnect |
Thread Type | (Pg) |
Component Type | Single Lever Hood |
Entry Location | Top |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ICM CONTROLS 175B 18-240 Vac Bypass (ICM175B)
- GARDNER BENDER Cable Organizer, 3 In, Holds Up To 100 lbs (CWT3RR25)
- ANCOR Heavy Duty Lugs - 1 Gauge Wire - 3/8" Post - 25-Pack (242276)
- L.H. DOTTIE L.H. Dottie 1/2'' x 1'' Non-Metallic Cable Staple (10,000 pc Pail), 10000PK (RX503P)
- CORNING CORNING CCH-CP12-15T CLOSET CONNECTOR HOUSING 12F OM1 CONNECTOR (CCH-CP12-15T)
- SERVERUSA Clear Recpt Safety Cap Or Plug (SE426015)
- ANDERSON POWER PRODUCTS SIGNAL HOUS BLUE (28840P2)
- ANDERSON POWER PRODUCTS SIGNAL HOUS GRAY (28840P3)
- Molex Headers & Wire Housings