Shop All Wire Connectors
Molex
HIGH CONST.HOOD SIDE/ENT 2P.PG29 NO TUBE
Mfr # 936014487
Zoro # G600415805
product price: $114.99
/ea
Free Shipping & Returns
$114.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray
- Series 93601
- Max. Voltage 500V
- Standards CSA Certified; UL E249674
- Finish Polyester Powder Coated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 936014487
- Zoro # G600415805
- Country of Origin China
- Category Wire Connectors
Dimensions
Thread Size | Pg29 |
Component Size | 32B «77X62» |
Details
Color | Gray |
Series | 93601 |
Max. Voltage | 500V |
Standards | CSA Certified; UL E249674 |
Finish | Polyester Powder Coated |
Type | STD |
IP Rating | IP66 |
Material | Aluminum |
Standard | ANSI/UL 50, ANSI/UL 50 E, CSA C22.2 No.94-1-2, EN 61984 |
CSA | 256883 |
Number of Pegs | 2 |
Material - Hood | Die-cast Aluminum |
Product Name | GWconnect |
Hood Color | GREY RAL 7037 |
Component Type | Single Lever Hood |
Material - Peg | Stainless Steel |
Thread Type | (Pg) |
Lock to Mating Part | Yes |
UL | E249674 |
Hood Coating | Polyester Powder |
Entry Location | Side |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TELEMECANIQUE SENSORS Pressure Switch, (1) Port, 1/4 in FNPS, DPST, 40 to 150 psi, Standard Action (9013FHG12J52M1X)
- RACO Electrical Box Cover, Octagon, Steel, Flat, Blank (8722-5)
- WIEGMANN Carbon Steel Sloped Enclosure, 16 in H, 36 in W, 11 in D, NEMA 12; 13, Screw On (WC16C36)
- LEVITON Electrical Receptacles 615R Singl Ind Grd Recep Iv (5661-I)
- GARDNER BENDER Wire Connector, Winged, Red, PK100 (10-2G2)
- ANDERSON POWER PRODUCTS PP120 CON 2 LOW (1319)
- ANDERSON POWER PRODUCTS Blue Housing, 175A, PK10 (122304-010)
- CITEL Quarter Wave Stub, 2300-2540 Mhz, 50 Ohm, 100Ka, 1500W, Nw-Type Male-Female Connector (PRC2400-NW/MF)
- ALLSTAR PERFORMANCE Allstar Performance ALL76266 2-Wire Weather Pack Connector Kit (ALL76266)
- IDEAL Push In Connector, 2 Port, Red, PK100 (30-1032)
- IDEAL Push In Connector, 2 Port, Red, PK5000 (30-1632)
- Molex Wire Connectors & Disconnects