Shop All Wire Connectors
Molex
High Const.Hood Side/Ent 2P.Pg21 No Tube
Mfr # 7806.6477.5
Zoro # G705949038
product price: $60.65
/ea
Sold in multiples of 2 for $121.30
$121.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray
- Series 93601
- Max. Voltage 500V
- IP Rating IP66
- Standards CSA Certified; UL E249674
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 7806.6477.5
- Zoro # G705949038
- Country of Origin Italy
- Category Wire Connectors
Dimensions
Component Size | 6B «44x27» |
Thread Size | Pg21 |
Details
Color | Gray |
Series | 93601 |
Max. Voltage | 500V |
IP Rating | IP66 |
Standards | CSA Certified; UL E249674 |
Material | Aluminum |
Type | STD |
Finish | Polyester Powder Coated |
Material - Hood | Die-cast Aluminum |
Hood Color | GREY RAL 7037 |
CSA | 256883 |
Standard | ANSI/UL 50, ANSI/UL 50 E, CSA C22.2 No.94-1-2, EN 61984 |
Entry Location | Side |
Material - Peg | Stainless Steel |
Number of Pegs | 2 |
Hood Coating | Polyester Powder |
Product Name | GWconnect |
UL | E249674 |
Component Type | Single Lever Hood |
Thread Type | (Pg) |
Lock to Mating Part | Yes |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OMRON Industrial Snap Action Switch, Hinge, Lever, Short Actuator, SPDT, 20A @ 480V AC Contact Rating (A-20GV21-B)
- LEGRAND Extra Deep Device Box, Gang, 2 Gang, Steel (V5744-2)
- TEMPCO Thermocouple Ext Wire, KX, 20AWG, Str, 100Ft (TCWR-1020)
- EATON Lamp Module, LED, Red, 22mm (M22-CLED-R)
- 3M Displacement Connector, 18-14 AWG, PK5000 (564-BULK)
- IDEAL Connector, PK25 (85-925)
- GARDNER BENDER Hi-Temp Ceramic Wire Connector, PK5 (19-006CER)
- SEA DOG Block-8 Terminals, #426628-1 (426628-1)
- GARDNER BENDER Twist-on Wire Cnnectr, 18-10 AWG, Red, PK50 (17-006)
- WIRTHCO Wirthco 80888 14-10 awg Twist-On Wire Connectors- 5 Piece (W48-80888)
- GROTE Sentry Pigtail (66900)
- Molex Wire Connectors