Shop All Headers & Wire Housings
Molex
Hi/Const.Hood Top/Ent 2 Lev.Pg21 No Tube
Mfr # 936011855
Zoro # G605983125
product price: $134.99
/ea
Free Shipping & Returns
$134.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray
- Series 93601
- Max. Voltage 500V
- Type STD
- IP Rating IP66
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 936011855
- Zoro # G605983125
- Country of Origin China
- Category Headers & Wire Housings
Dimensions
Thread Size | Pg21 |
Component Size | 10B «57X27» |
Details
Color | Gray |
Series | 93601 |
Max. Voltage | 500V |
Type | STD |
IP Rating | IP66 |
Finish | Polyester Powder Coated |
Standards | CSA Certified; UL E249674 |
Material | Aluminum |
Entry Location | Top |
Material - Hood | Die-cast Aluminum |
Component Type | Double Lever Coupler |
Product Name | GWconnect |
Number of Levers | 2 |
Hood Color | GREY RAL 7037 |
CSA | 256883 |
Hood Coating | Polyester Powder |
Lock to Mating Part | Yes |
Material - Gasket | NBR |
Material - Lever | Galvanized Steel |
Thread Type | (Pg) |
UL | E249674 |
Standard | ANSI/UL 50, ANSI/UL 50 E, CSA C22.2 No.94-1-2, EN 61984 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWER FIRST Piggyback, Heat Shrink, PE, 22-16, PK50 (31A498)
- NVENT HOFFMAN Compression-Molded Fiberglass Enclosure, 17.81 in H, 16 in W, 8.86 in D, NEMA 4; 4X; 12; 13, Hinged (HJ1816HWPL2LG)
- HUBBELL GFCI Rceptcle, Commer., Ivry, 15A, 0.5 HP (GFRWR15I)
- TECHFLEX Nomex Braided Sleeving, 1/4", Green (NXN0.25GN)
- CORNING CORNING CCH-CP12-15T CLOSET CONNECTOR HOUSING 12F OM1 CONNECTOR (CCH-CP12-15T)
- SERVERUSA Clear Recpt Safety Cap Or Plug (SE426015)
- ANDERSON POWER PRODUCTS SIGNAL HOUS BLUE (28840P2)
- ANDERSON POWER PRODUCTS SIGNAL HOUS GRAY (28840P3)
- Molex Headers & Wire Housings