Shop All Splicing Connectors
Molex
Hi-Temp Parallel Splice (C-T-303)
Mfr # 192030169
Zoro # G205885331
product price: $0.15
/ea
Sold in multiples of 589 for $88.35
$88.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insulation None
- Barrel Type Closed
- Material - Plating Mating Nickel
- Series 19203
- Material - Plating Termination Nickel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 192030169
- Zoro # G205885331
- Country of Origin Taiwan, Province of China
- Category Splicing Connectors
Dimensions
Wire Size (AWG) | 10, 12 |
Details
Insulation | None |
Barrel Type | Closed |
Material - Plating Mating | Nickel |
Series | 19203 |
Material - Plating Termination | Nickel |
Temperature Range - Operating | 343°C |
Material - Metal | Copper |
Product Name | Butt,Krimptite,Temp-Terms |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KILLARK Conduit Outlet Body, Iron, 1-1/2 In. (C57)
- BURNDY Two Hole Lug Compress Connector, 1/0 AWG (YA25A7)
- EATON Toggle Switch, DPST, 4 Connections, On/Off/On, 3/4 hp, 10A @ 250V AC, 15A @ 125V AC (7560K5)
- CRYDOM Solid State Relay, 4 to 32VDC, 25A (HD4825)
- MIDWEST FASTENER 22 WG to 18 WG Butt Connectors 20PK (70092)
- IDEAL Splice Connector, For Mfr. No. 2014, PK50 (2011s)
- PANDUIT Compression Connector, 2/0 AWG (SCL2/0-X)
- 3M Scotchlok Butt Splice Connector, 22-18AWG, Red, PK100 (MVU18BCX)
- 3M Butt Splice Connector, 4 AWG, Yel, PK10 (MV4BCX)
- QUICKCABLE Bullet Tap Splice, .250, 16-14ga, PK25 (160289-025)
- PROSKIT UR Connector, AWG26, 20, PK25 (703-006)
- Molex Wire Connectors & Disconnects