Shop All Splicing Connectors
Molex
Hi-Temp Butt Splice Versakrimp (C-T-346)
Mfr # 192030183
Zoro # G405885353
Sold in multiples of 2000 for $660.00
$660.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material - Plating Mating Nickel
- Temperature Range - Operating 343°C
- Series 19203
- Barrel Type Closed
- Material - Metal Copper
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Molex
- MFR # 192030183
- Zoro # G405885353
- Country of Origin United States
- Category Splicing Connectors
Dimensions
Wire Size (AWG) | 10, 12 |
Wire Insulation Diameter | 5.80mm |
Details
Material - Plating Mating | Nickel |
Temperature Range - Operating | 343°C |
Series | 19203 |
Barrel Type | Closed |
Material - Metal | Copper |
Material - Plating Termination | Nickel |
Insulation | None |
Product Name | Butt,Krimptite,Temp-Terms |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TELEMECANIQUE SENSORS 2NC/2NO Limit Switch Base (9007CT62)
- EATON BUSSMANN Semiconductor Fuse, FWP-B Series, 90A, Fast-Acting, 700V AC, Bolt-On (FWP-90B)
- SQUARE D Miniature Circuit Breaker, QO Series 40A, 2 Pole, 120/240V AC (QO240CP)
- TRIPP LITE Cat6 Cable, Right Angle, RJ45, M/M, Blue, 5ft (N204-005-BL-UP)
- 3M Resin Comp Splic Kit, 1/0 - 2/0 AWG, 194F (90-B1N)
- 3M Resin Comp Splic Kit, 8 - 4 AWG, 194F, Blk (85-10)
- SUPERIOR ELECTRIC Butt Splice Wire Connector - Small / 22-16 AWG, PK 25 (BC2)
- FLEX-STRUT Splice For FS-200 Channel, 4-Hole (FS-5354 E/G)
- MASTER APPLIANCE 55PC Solder and Seal Butt Splice Pack (MAS11821)
- PANDUIT Parallel Splice, 14-12AWG, PK50 (PS12-L)
- HILLSDALE TERMINAL 22-18 Red Instant Tap, PK1000 (20510)
- Molex Wire Connectors & Disconnects