Shop All Splicing Connectors
Molex
Hi-Temp Butt Splice Versakrimp (B-T-331)
Mfr # 192030171
Zoro # G405885278
product price: $0.19
/ea
Sold in multiples of 1000 for $190.00
$190.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Series 19203
- Wire Insulation Diameter 4.30mm
- Material - Plating Termination Nickel
- Temperature Range - Operating 343°C
- Material - Metal Copper
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 192030171
- Zoro # G405885278
- Country of Origin Taiwan, Province of China
- Category Splicing Connectors
Dimensions
Wire Insulation Diameter | 4.30mm |
Wire Size (AWG) | 14, 16 |
Details
Series | 19203 |
Material - Plating Termination | Nickel |
Temperature Range - Operating | 343°C |
Material - Metal | Copper |
Barrel Type | Closed |
Material - Plating Mating | Nickel |
Product Name | Butt,Krimptite,Temp-Terms |
Insulation | None |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Automotive Fuse, ATC-ID Series, 20A, 32V DC, Indicating, 2 PK (BP/ATC-20ID)
- WIEGMANN 304 Stainless Steel Enclosure, 24 in H, 24 in W, 12 in D, NEMA 3R; 4; 4X; 12, Hinged (N412242412SSC)
- CANTEX Adapter Pvc Terminl1-1/2 (5140107C)
- LITTELFUSE UL Class Fuse, RK5 Class, FLSR Series, Time-Delay, 50A, 600V AC, Non-Indicating (FLSR050)
- GARDNER BENDER Terminals/Disconnects/Butt Splices (TK-40)
- VELVAC Butt Splice Connector, 12-10 AWG, Yel, PK50 (37430-V50)
- ABB Short-Barrel Splice, 2.75 in. L, Brown (54518)
- ABB Long Barrel Splice, 3.66 in. L, White (60548)
- 3M Resin Comp Splic Kit, 1/0 - 2/0 AWG, 194F (90-B1N)
- MASTER APPLIANCE AWG RED 18-20 .250 F 50/PK (MA10669)
- MASTER APPLIANCE Butt Splice Connector Jar, 18-20 AWG, Red (11543)
- Molex Wire Connectors & Disconnects