Shop All Wire Connectors
Molex
Heavy Duty Power Connectors Scpc Pwr Conn 14Awg Rnd Cbl
Mfr # 194030011
Zoro # G805963385
Sold in multiples of 10 for $104.50
$104.50
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Clear, Natural
- Max. Voltage 600V
- Material Polycarbonate, Polyester
- Terminal Finish Tin Plated
- Contact Plating Thickness 1.016 µm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Molex
- MFR # 194030011
- Zoro # G805963385
- Country of Origin United States
- Category Wire Connectors
Dimensions
Max. Insulation Dia. | 15.24 mm |
Details
Color | Clear, Natural |
Max. Voltage | 600V |
Material | Polycarbonate, Polyester |
Terminal Finish | Tin Plated |
Contact Plating Thickness | 1.016 µm |
Number of Contacts | 2 |
Terminal Type | IDT or Pierce |
Max. Temp. | 85°C |
Current Rating | 15 A |
Wire Range | 14 AWG |
Contact Finish | Tin Plated |
Number of Rows | 1 |
Hole Center to Center | 10.1 mm |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ABB 500Sc-1 1 Beam Clamp (35600)
- CHAINFLEX 14 AWG 4 Conductor Continuous Flex Power Cable 1000V BK (CF31-25-04)
- REMINGTON INDUSTRIES 18/2AWG Ga GPT Marine Duplex Stranded Wire, 250FT Lngth, Red & Yellow, Flat Boat Cbl, UL1426, 600V (18DBCRED/YEL250)
- EATON Padlock Attachment, F/30mm ButtonOperator (10250TA2)
- HARTING Han E 06 Pos. M Insert Screw (09330062601)
- IDEAL Pigtail Connector, Pigtail, Black, Pk25 (30-3471)
- DRYCONN Large Red Direct Bury Wire Connect, PK10 (10555)
- IDEAL Twist On Wire Connector, 18-10 AWG, PK100 (30-076)
- SIMPSON STRONG-TIE G185 2x1 Angle ZMax (A21Z)
- ANDERSON POWER PRODUCTS SBE160 SBX175 #1/0 CONT (6384G1)
- IDEAL Connector, PK25 (85-925)
- Molex Wire Connectors