Shop All Headers & Wire Housings
Molex
Heavy Duty Power Connectors Hphe 24B Sm Hsg M40 Srw Lock 7824.3796.3
Mfr # 936013143
Zoro # G505949528
product price: $286.99
/ea
Free Shipping & Returns
$286.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Style Surface Mount
- Housing Color Black RAL 9005
- Product Name GWconnect
- Component Type Surface Mount Housing
- Housing Coating Epoxy-Polyester Powder
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 936013143
- Zoro # G505949528
- Country of Origin China
- Category Headers & Wire Housings
Dimensions
Thread Size | M40 |
Component Size | 24B «104X27» |
Details
Mounting Style | Surface Mount |
Housing Color | Black RAL 9005 |
Product Name | GWconnect |
Component Type | Surface Mount Housing |
Housing Coating | Epoxy-Polyester Powder |
Standard | ANSI/UL 50, ANSI/UL 50 E, CSA C22.2 No.94-1-2, EN 61984 |
Thread Type | (M) Metric |
Series | 93601 |
IP Rating | IP68, IP69 |
Material - Housing | Zinc Alloy |
Lock to Mating Part | Yes |
Type | HP-HE |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GE GE mySelectSmart Lighting Control, Wireless Remote, 1 Polarized Outlet, Indoor (36523)
- CARLON Elbow Conduit 90D Sch40 3/4In (UA9AEB-CTN)
- SQUARE D Miniature Circuit Breaker, QO Series 20A, 2 Pole, 120/240V AC (QO220HID)
- ALLEN BRADLEY Bridge Module 1756CNBR (1756-CNBR)
- ANDERSON POWER PRODUCTS SIGNAL HOUS BLUE (28840P2)
- ANDERSON POWER PRODUCTS SIGNAL HOUS GRAY (28840P3)
- CORNING CORNING CCH-CP12-15T CLOSET CONNECTOR HOUSING 12F OM1 CONNECTOR (CCH-CP12-15T)
- Molex Headers & Wire Housings