Shop All Headers & Wire Housings
Molex
Heavy Duty Power Connectors Coeurcst Hc 6Mm Term Ret. Hsg 2Awg
Mfr # 2118880002
Zoro # G405975092
product price: $2.65
/ea
Sold in multiples of 35 for $92.75
$92.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Polyester
- Color Black
- Max. Temp. 105°C
- Number of Contacts 1
- Series 211888
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 2118880002
- Zoro # G405975092
- Country of Origin Singapore
- Category Headers & Wire Housings
Dimensions
Diameter | 6.00mm |
Details
Material | Polyester |
Color | Black |
Max. Temp. | 105°C |
Number of Contacts | 1 |
Series | 211888 |
Circuits (Loaded) | 1 |
Product Name | PowerWize |
Component Type | Terminal Position Assurance |
Material - Resin | PBT |
Temperature Range - Operating | -40° to +125°C |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Mild Steel Pushbutton Enclosure, 9-1/2 in H, 3 in D (E6PB)
- PROSKIT Fiber Optic VFL 1mW (MT-7501)
- EATON BUSSMANN Glass Fuse, AGC Series, Fast-Acting, 2A, 250V AC, 100A at 250V AC, 10kA at 125V AC, 5 PK (AGC-2-R)
- RED DOT Weatherproof Cover, 1 Gang, Rectangular, PVC (CKPM-BR)
- ANDERSON POWER PRODUCTS SIGNAL HOUS BLUE (28840P2)
- ANDERSON POWER PRODUCTS SIGNAL HOUS GRAY (28840P3)
- SERVERUSA Clear Recpt Safety Cap Or Plug (SE426015)
- CORNING CORNING CCH-CP12-15T CLOSET CONNECTOR HOUSING 12F OM1 CONNECTOR (CCH-CP12-15T)
- Molex Headers & Wire Housings