Shop All Headers & Wire Housings
Molex
Headers & Wire Housings Wtb Rec Hsg 8Ckt Single Row
Mfr # 5023510800
Zoro # G505910702
product price: $0.40
/ea
Sold in multiples of 250 for $100.00
$100.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Natural
- Number of Rows 1
- Series 502351
- Application Automotive, Signal, Wire-to-Board
- Connector Type Receptacle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 5023510800
- Zoro # G505910702
- Country of Origin China
- Category Headers & Wire Housings
Details
Color | Natural |
Number of Rows | 1 |
Series | 502351 |
Application | Automotive, Signal, Wire-to-Board |
Connector Type | Receptacle |
Hole Center to Center | 2 mm |
Max. Temp. | 105°C |
Number of Contacts | 8 |
Current Rating | 3 A |
Current - Maximum per Contact | 3.0A |
Temperature Range - Operating | -40° to +105°C |
Product Name | DuraClik |
Glow-Wire Capable | No |
Pitch - Mating Interface | 2.00mm |
Lock to Mating Part | Yes |
Keying to Mating Part | Yes |
Circuits (maximum) | 8 |
Polarized to Mating Part | Yes |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STA-KON 22-16 AWG Non-Insulated Ring Terminal #6 Stud PK100 (A18-6)
- PANDUIT Ferrule, 18 AWG, PP, 15/32in., PK500 (FSD77-8-D)
- L.H. DOTTIE L.H. Dottie 5/8'' Ground Rod Clamp, 50PK (GR58)
- SHAVER INDUSTRIES J-Hook, 3.5" H, 4" L, Black, Steel (628242430234)
- ANDERSON POWER PRODUCTS SIGNAL HOUS BLUE (28840P2)
- CORNING CORNING CCH-CP12-15T CLOSET CONNECTOR HOUSING 12F OM1 CONNECTOR (CCH-CP12-15T)
- SERVERUSA Clear Recpt Safety Cap Or Plug (SE426015)
- ANDERSON POWER PRODUCTS SIGNAL HOUS GRAY (28840P3)
- Molex Headers & Wire Housings